Shop HUBBELL PREMISE WIRING
See all product information
Create Account
Vertical Wall Brackets
- Mfr # HLVWBK
- Zoro # G224447336
product price:Â
$
22.75
/ea
Key Features
Number of Pieces
2
Finish
Black
For Use With
Ladder Rack
Material
Steel
Shell Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HLVWBK
- Zoro #
- G224447336
- UPC #
- 662620819822
- Country of Origin
- United States
- Item
- Wall Brackets
- Number of Pieces
- 2
- Finish
- Black
- For Use With
- Ladder Rack
- Material
- Steel
- Shell Material
- Steel
- Compatible Product Type
- Ladder Rack
- Traction Material
- Steel
- Includes
- NEXTFRAME Ladder Rack, Vertical Wall Brackets
Dimensions
- Length
- 4 5/16 in
- Height
- 6 1/8 in
- Width
- 4 1/2 in
Description
Wall Brackets, For Use With Ladder Rack, Finish Black, Material Steel, Height 6 1/8 in, Length 4 5/16 in, Width 4 1/2 in, For Tray Width Not Applicable, Includes NEXTFRAME Ladder Rack, Vertical Wall Brackets, Mounting Hole Diameter Not Applicable, Number of Pieces 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.