Hubbell

Recep Wiring Mod, 125VAC, 6in, Solid


product price: $3.89
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Clear
  • Type Pigtailed Connector
  • Material Polycarbonate
  • For Use With SNAPconnect(R) II Receptacles
  • Wire Type Solid
See all product information

Product Information

Dimensions

Wire Length 6 in
Lead Length 6 inch leads
Wire Size #12 AWG
Display Size Standard
Dimensions 1.48 in x 0.78 in x 0.79 in
Cord Dia. Range Pre-Wired #12 THHN

Details

Item SNAPConnect Connector
Color Clear
Type Pigtailed Connector
Material Polycarbonate
For Use With SNAPconnect(R) II Receptacles
Wire Type Solid
Number of Wires 3
Voltage 125V AC
Amps 15 or 20
Number of Poles 2
Standards CSA Certified C22.2 No. 42 File 285, Federal Specification W-C-596, NEMA WD-6, UL 498 File E2186
Phase Single Phase
Voltage Rating 125 V
Series Extra Heavy Duty
Nema Rating Non-NEMA
Carton Quantity 20
Amperage 20 A
Dielectric Strength Withstands 2,000V minimum
Insulation Insulated Body
Current Rating 15-20 A
Brand Hubbell Wiring Device-Kellems
Number Of Wires 3-Wire
Number Of Poles 2-Pole
Connectivity Connectorized
Number Of Conductors 3-Wire Grounding
Wire Connection Types Snap-In Module
Minimum Operating Temperature -40 Degrees C
Application Straight Blade Devices
Connector Type Pigtail
Maximum Operating Temperature 75 Degrees C
Housing Material Polycarbonate
Module Type Receptacle
For Location Indoor
Market Commercial
Housing Color Clear
Conductor Type THHN
Wire #12 AWG, T90 Nylon FT-1, PVC 90°C (min)
Dielectric Voltage Withstands 2,000V minimum
Operating Temperatures Maximum continuous 75°C; minimum -40°C (w/o impact)
Current Interrupting Receptacle certified for current interrupting at full rated current
Flammability UL 94V-2
Terminal Body PBT
Terminal Identification Terminal Wire Leads- Identified in accordance with UL 498

Description

Receptacle Wiring Module, Connector Type Pigtail, Current Rating 20 A, For Use With SNAPconnect(R) II Receptacles, Lead Length 6 in, Number of Poles 2, Number of Wires 3, Voltage Rating 120V AC, 125V AC, Wire Size 12 AWG, Wire Type Solid, Color Clear, Yellow, Conductor Type THHN, Module Type Receptacle, Phase Single, Standards CSA Certified C22.2 No. 42 File 285, Federal Specification W-C-596, NEMA WD-6, UL 498 File E2186, Application Straight Blade Devices, For Location Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.