Hubbell

Cover, Black, Steel, 300/400A Panel Mount


product price: $29.65
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Black
  • Type Single Pole Device
  • Material Steel
  • For Use With 300/400A Panel Mount Receptacles
  • NEMA Rating 3R, 4X And 12K
See all product information

Product Information

Dimensions

Overall Height 2.26 in
Overall Length 2.37 in
Overall Width 1.74 in
Display Size Standard Sized Product

Details

Item Snap Back Cover
Color Black
Type Single Pole Device
Material Steel
For Use With 300/400A Panel Mount Receptacles
NEMA Rating 3R, 4X And 12K
Fits 300/400A Panel Mount Receptacles
Product Type Snap-Back Cover
Compatible Device Current 400 A
For Environment Dry
Mounting Style Through Hole Mounting
NEMA Enclosure Rating 3R
Compatible with Series 16
Series Series 16
Accessory Item Snap Back Cover
Current / Amperage Rating 400 A
Environmental Conditions Indoor Dry Unless Protected By Additional Means
Number Of Poles 1-Pole
Voltage Rating Description 600V AC/DC
Number Of Wires 1-Wire
Industry Standard(s) National Electric Code (NEC), ANSI/NFPA 70 UL and cUL Listed UL Enclosure Types 3R, 4X, 12
Material - Mounting Hardware Threaded Thru-Hole
Item Type Panel Mount Receptacle Cover
Amperage Rating 400 A
Application High Ampacity Connections
Style Through Hole Mounting

Description

Snap Back Cover, Color Black, Material Steel, Mounting Style Through Hole Mounting, NEMA Enclosure Rating 3R, Product Type Snap-Back Cover, Compatible Device Current 400 A, Compatible with Series 16, For Environment Dry, Overall Height 2.26 in, Overall Length 2.37 in, Overall Width 1.74 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.