Shop All Single Pole Devices
Hubbell
Receptacle, Stud, Blu, Taper, Female
Mfr # HBL15FRSBL
Zoro # G6162344
product price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Receptacle Stud Type
- Series 15
- Amps AC 150 A
- Amps AC/DC 150AC/DC
- NEMA Rating 12, 3R, 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL15FRSBL
- Zoro # G6162344
- UPC # 783585458304
- Country of Origin United States
- Category Single Pole Devices
Dimensions
Power Terminals Wire Size | #8 to #2 AWG |
Maximum Wire Size | 2 AWG |
Overall Length | 2.88 in |
Wire Size Range | 8 AWG - 2 AWG |
Minimum Wire Size | 8 AWG |
Overall Width | 0.86 in |
Display Size | Standard Sized Product |
Wire Size | #4 AWG Type SC/PPC Wire |
Description
Receptacle, Connection Orientation Straight, Current Rating 150 A, Gender Female, Housing Color Blue, Housing Material Thermoplastic Elastomer, Maximum Wire Size 2 AWG, Minimum Wire Size 8 AWG, Phase Single, Voltage Rating 250V DC, 600V AC, Contact Material Brass, End Type Taper Nose, Flange Shape Round, NEMA Enclosure Rating 12, 3R, 4X, Standards ANSI/NFPA 70, cUL Listed, National Electric Code (NEC), UL Enclosure Types 3R, 4X, 12, UL Listed, Terminal Connection Type Threaded Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE U Strut Washer 3/8-16 Bolt Size Zinc Plated Steel (SFU70-38)
- NVENT HOFFMAN Removable Hinge with Quick-Release Latch, Contoured, Type 12, 12.00x10 (A12108DL)
- CALCONDUIT Elbow, 2 in., 90 Degree, GRC (876774)
- SQUARE D Miniature Circuit Breaker, QOU Series 15A, 3 Pole, 120/240V AC (QOU315)
- HUBBELL Connector, 3R, 4X, 12, Single Pin, Brwn (HBL300MBN)
- HUBBELL Connector, Double Set, Blk, Taper Nose, Male (HBL300MBK)
- HUBBELL Receptacle, 600VAC/250VDC, Brown, Female (HBLFRSBN)
- HUBBELL Connector, Double Set, Grn, Male, Taper Nose (HBL300MGN)
- HUBBELL Double Connector, 600VAC/250VDC, Blk (HBLDMBK)
- HUBBELL Receptcle, Male, Ylw, 4 to 4/0, Double Set (HBLMRY)
- HUBBELL Connectr, 3R, 4X, 12, Male, Orange, 6 to 2/0 (HBL300MO)
- Hubbell Single Pole Devices