Hubbell

Replacement Iec Pin and Sleeve Interior


product price: $154.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • For Use With Mfr. Model Number HBL430B5W, HBL430B7W, HBL430B9W, HBL430P5W, HBL430P7W, HBL430P9W, HBL432B3W, HBL432B6W, HBL432P3W, HBL432P6W
  • Fits Brand Hubbell Wiring Device-Kellems
  • Accessory Type Replacement Iec Pin and Sleeve Interior
  • Color Black
  • Number of Poles 3
See all product information

Product Information

Dimensions

Overall Width 2.418 in
Overall Length 3.978 in
Overall Height 2.418 in
Wire Size #12 AWG to #10 AWG
Display Size Standard Sized Product

Details

Item Replacement Iec Pin and Sleeve Interior
For Use With Mfr. Model Number HBL430B5W, HBL430B7W, HBL430B9W, HBL430P5W, HBL430P7W, HBL430P9W, HBL432B3W, HBL432B6W, HBL432P3W, HBL432P6W
Fits Brand Hubbell Wiring Device-Kellems
Accessory Type Replacement Iec Pin and Sleeve Interior
Color Black
Number of Poles 3
Minimum Operating Temperature -40 Degrees C
Gender Male
Maximum Operating Temperature 75 Degrees C
Compatible Device Wire Number 4
Voltage Rating 250V AC
Grounding Style IEC
Material Thermoplastic
Number of Wires 4
Compatible Device Current 30 A
For Use With Inlets, Plugs
Current Rating 30 A
Type Replacement Interior
Style For Plugs/Inlets
Voltage Rating Description 3 Phase 250 VAC
Material - Mounting Hardware Screw Mounting
Item Type Replacement Interior
Nema Rating Non-NEMA
Dielectric Strength Withstands 3000V Minimum in
Current / Amperage Rating 30 A
Industry Standard(s) UL Listed
Connectivity Pressure Terminal Screws
Environmental Conditions Watertight When Installed
Series Accessories
Amperage Rating 30 A
OEM Brand Name Hubbell Wiring Device-Kellems
Performance Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 3,000V AC Electrical - Max Working Voltage - 600V AC RMS Environmental - Flammability - UL94-5VA and V-0 classification Environmental - Ingress Protection - IP67 Suitability Environmental - Operating Temperatures - Max. Continuous:75°C Min. Continuous:-40°C w/o impact Mechanical - Impact Resistance - In accordance with UL746C Mechanical - Product Identification - Identification and ratings are a part of the external label and molded into the receptacle mount Mechanical - Terminal Identification - Terminals identified in accordance with North American and International conventions

Description

Replacement Iec Pin and Sleeve Interior, Compatible Device Current 30 A, Gender Male, Number of Poles 3, Number of Wires 4, Voltage Rating 250V AC, Compatible Device Wire Number 4, Current Rating 30 A, For Use With Inlets, Plugs, Grounding Style IEC, Color Black, Material Thermoplastic, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C, Overall Height 2.418 in, Overall Length 3.978 in, Overall Width 2.418 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.