Shop HUBBELL WIRING DEVICE-KELLEMS

Single Pole Connector, Non-Met Cover, Orng

  • Mfr # HBLNCO
  • Zoro # G7546917

product price: 
$
33.35
/ea

Key Features

Type
Non-Met Cover
Series
Series 16
Terminal Connection
Single Pin
Voltage Rating
600V AC, 250V DC
Color
Orange
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBLNCO
Zoro #
G7546917
UPC #
783585198521
Country of Origin
United States
Item
Lift Cover
Type
Non-Met Cover
Series
Series 16
Terminal Connection
Single Pin
Voltage Rating
600V AC, 250V DC
Color
Orange
Standards
cUL, UL
For Use With
16
Material
Nylon
Fits
UL1691
Amps AC
400 A
Mounting
Weather Protective Cover
Compatible with Series
16
Product Type
Lift Cover
Compatible Device Current
400 A
NEMA Enclosure Rating
12, 3R, 4X
Resistance Properties
Weather Resistant
Item Type
Cover
Voltage Rating Description
600V AC/DC
Current / Amperage Rating
400 A
Material - Mounting Hardware
Mounts to Device
Industry Standard(s)
National Electric Code (NEC), ANSI/NFPA 70 UL and cUL Listed UL Enclosure Types 3R, 4X, 12
Application
Weatherproofing
Amperage Rating
400 A
Construction
Fabricated
Shell Material
Nylon
Compatible Series
16
Wire Color
Orange
Traction Material
Nylon
For Wire Feeder Series
16

Dimensions

Overall Height
2.57 in
Overall Width
2.03 in
Overall Length
2.2 in
Display Size
1 Device
Wire Rope Length
2.2 in
Length
2.2 in

Description

The HUBBELL Single Pole Connector Non-Met Cover is a non-metallic cover. Constructed from nylon, this product provides protection for electrical connections in temporary power distribution setups and is compatible with devices rated up to 400 A and 600V AC/250V DC. The cover mounts directly to the device, offering an added layer of defense against environmental factors.


Key Features of the HUBBELL Single Pole Connector Non-Met Cover:

  • Amperage Rating: Rated for use with devices up to 400 A

  • Voltage Rating: Suitable for applications up to 600V AC or 250V DC

  • Material: Made from non-metallic nylon for durability

  • Weather Resistance: Intended as a protective cover; rated NEMA Types 12, 3R, and 4X

  • NEMA Enclosure Ratings: Meets NEMA Types 12, 3R, and 4X requirements

  • Standards Compliance: UL and cUL Listed; conforms to National Electric Code (NEC), ANSI/NFPA 70, UL1691 standards

  • Compatible Series: For use with Series 16 single pole connectors

  • Mounting Hardware: Mounts directly onto the device without special tools required

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.