Zoro Homepage

Wall Switch, Light Almond, 20 A, 4.2 in H

  • Mfr # CSB120STLA

  • Zoro # G316437542


product price: $10.45
/ea

Key Features

Wiring Method
Back
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Switch Style
Toggle
Switch Type
Single Pole
Switch Function
Maintained
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSB120STLA
Zoro #
G316437542
UPC #
783585964249
Country of Origin
China

Dimensions

Minimum Wire Size
14 AWG
Mount Hole Center-to-Center Height
3.3 in
Overall Height
4.2 in
Switch Height
4.2 in
Maximum Wire Size
10 AWG
Switch Depth
1.5 in
Overall Width
1.4 in

Description

SP TOG, COM, ST, 20A 120/277V, LA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.