Hubbell
Straight Blade Connector, 5-15R, 15A, 125V
- Zoro #: G0661911
- Mfr #: HBL1547
Hover or click to zoom Tap to zoom
Key Features
- Item - Plugs and Receptacles: Straight Blade Connector
- Amps - Plugs and Receptacles: 15 A
- Voltage: 125VAC
- Voltage - Plugs and Receptacles: 125V AC
- NEMA Receptacle Configuration: 5-15R
- NEMA Plug Configuration - Plugs and Receptacles: 5-15R
- Number of Poles: 2
- Number of Wires: 3
$25.79
Subtotal: $25.79
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- HUBBELL Connector, 6-20R, 20A, 250V HBL5469VY
- HUBBELL Connector, 5-15R, 15A, 125V HBL52CM69C
- HUBBELL Connector, 1-15R, 15A, 125V HBL5869VY
- HUBBELL Connector, 5-15R, 15A, 125V HBL5969VY
- HUBBELL Straight Blade Connector, 5-20R, 20A, 125V HBL1533
- HUBBELL Connector, 5-15R, 15A, 125V HBL8219CT
- HUBBELL Connector, 5-15R, 15A, 125V HBL52CM69V
- PASS & SEYMOUR 15A 125V Org Connector 6887OCC10
- EASYLIFE TECH 15 A 125 V Grounded Connector Straight Blade Polarized Resident, PK 40 0-2101-N-PK
- PASS & SEYMOUR 20A Wht Armor Connector PS620CACC20
- EASYLIFE TECH 15 A 125 V Grounded Connector Straight Blade Polarized Residential use 0-2101
- Hubbell Straight Blade Connectors