Hubbell
Connector, 6-20R, 20A, 250V
- Zoro #: G1810496
- Mfr #: HBL5469C
Hover or click to zoom Tap to zoom
Key Features
- Amps - Plugs and Receptacles: 20 A
- Voltage: 250VAC
- NEMA Receptacle Configuration: 6-20R
- Number of Poles: 2
- Number of Wires: 3
- Wiring Style: Standard
- Antimicrobial: No
- Special Features: Moisture, Dust, and Weather Resistant
$38.17
Subtotal: $38.17
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Hubbell
- MFR #HBL5469C
- Zoro #G1810496
- Country of OriginUnited States
- Category Straight Blade Connectors
Dimensions
Cord Size | 0.230 in to 0.720 in |
Maximum Wire Size | 10 AWG |
For Minimum Cable Diameter | 0.23 in |
Overall Length | 2.78 in |
Minimum Wire Size | 18 AWG |
For Maximum Cable Diameter | 0.72 in |
Details
Amps - Plugs and Receptacles | 20 A |
Voltage | 250VAC |
NEMA Receptacle Configuration | 6-20R |
Number of Poles | 2 |
Number of Wires | 3 |
Wiring Style | Standard |
Antimicrobial | No |
Special Features | Moisture, Dust, and Weather Resistant |
IP Rating | 20 |
Power Indicator | No |
Corrosion Resistant | No |
Standards | UL Listed to UL498 File E1706/CSA Certified to C22.2 No. 42 File 280 |
Material | Nylon |
Grade | Industrial |
HP | 2 hp |
Item | Straight Blade Connector |
Phase | 1 |
Color | Black/White |
Description
Straight Blade Connector, Connection Orientation Straight, Current Rating 20 A, Housing Color Black, White, NEMA Receptacle Configuration 6-20R, Number of Poles 2, Number of Wires 3, Phase Single, Resistance Properties Dust Ignition Proof, Moisture Resistant, Weather Resistant, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Cap Type No Cap or Cover, For Maximum Cable Diameter 0.72 in, For Minimum Cable Diameter 0.23 in, Grade Federal Specification, Grounding Grounded
Reviews of Hubbell #HBL5469C
Explore more
- HUBBELL Connector, 1-15R, 15A, 125V HBL5869VY
- HUBBELL Connector, 5-20R, 20A, 125V HBL5369VBK
- HUBBELL Connector, 5-20R, 20A, 125V HBL8319C
- HUBBELL Connector, 5-15R, 15A, 125V HBL5969VBLK
- HUBBELL Connector, 5-15R, 15A, 125V HBL8119V
- HUBBELL Connector, 6-20R, 20A, 250V HBL8469V
- HUBBELL Connector, 5-15R, 15A, 125V HBL52CM69V
- ERICSON CONN 15A 250V 2P/3W 6-15R STR BLD I/D 1614-C
- PASS & SEYMOUR 20A BLK StraigConnector PS5469XCCV4
- ERICSON CONN-15AMP-125V STR BLADE BLK - 1610-C 1610-C-BLK
- BRYANT Straight Blade Device, Female, Corrosion Resistant, Straight, 15A 125V, 2- Pole 3-Wire Grndng, 5-15R BRY5269NCCR
- Hubbell Straight Blade Connectors