Hubbell

Wall Switch, 20A, Brown, 1 HP, 2-Pole Switch


product price: $10.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Switch Type Double Pole
  • Switch Style Toggle
  • Amps AC 20 A
  • Color Brown
  • Voltage AC 120 to 277
See all product information

Product Information

Dimensions

Overall Height 1.8 in
Maximum Wire Size 10 AWG
Minimum Wire Size 14 AWG
Overall Width 1.5 in
Length 4.18 in
Height 1.83 in
Width 1.49 in
Dimensions 4.18 in x 1.49 in x 1.83 in
Wire Size #14 AWG to #10 AWG

Details

Item Wall Switch
Switch Type Double Pole
Switch Style Toggle
Amps AC 20 A
Color Brown
Voltage AC 120 to 277
Locking No
Switch Function Maintained
Wiring Method Back, Side
Application Environment Commercial
Standards UL Listed
Description/Special Features Quiet Switch
Antimicrobial No
Rated HP 1
Voltage 120/277V AC
Maximum Operating Temperature 75 Degrees C
Wire Connection Type Screw Terminals
Voltage Rating 120/277V AC
Horsepower Rating 1 hp
Current Rating 20 A
Minimum Operating Temperature -40 Degrees F
For Market Commercial Grade
Wire Connection Types Screw Terminals
Resistance Properties Shatter and Crack Resistant, Corrosion Resistant, Impact Resistant
Number of Switches 1
Housing Material Nylon
Switch Material Nylon
Market Commercial
Type Toggle
Style Double Pole
Wiring Style Back and Side Wired
Flammability UL 94V-2
Max. Continuous Current 20A
Switch Handle Positions 2
Operating Temperatures Max Continuous- 75 Degrees C, Minimum- -40 Without Impact
Amperage 20A
Operating Temperature Max. continuous: 75°C; Min. continuous: -40°C without impact
Product Type Toggle-switches
Max. Working Voltage 277V AC
Overload Minimum 4.8 times rated current for 100 cycles
Dielectric Voltage Withstands 1500V AC minimum for 1 minute
Listing and Certifications Listed to Standard UL 20, CSA Certified, Meets NEMA WD1
Terminal Accommodations #14 AWG min. - #10 AWG max. solid and stranded copper wire only
Switch Grade Specification Grade
Toggle Color Brown
Temperature Rise 30°C maximum at rated current
Material Nylon
Number Of Poles Double Pole
Performance Electrical - Dielectric Voltage - Withstands 1500V AC minimum for 1 minute Electrical - Max. Continuous Current - 20A Electrical - Max. Working Voltage - 277V AC Electrical - Overload - Minimum 4.8 times rated current for 100 cycles Electrical - Temperature Rise - 30°C maximum at rated current Environmental - Flammability - UL 94V-2 Environmental - Operating Temperature - Max. continuous: 75°C, Min. continuous: -40°C without impact Mechanical - Terminal Accommodations - #14 AWG min. - #10 AWG max. solid and stranded copper wire only
Temperature Rise - Max. 30°C maximum at rated current
Item Type Double Pole Commercial Toggle Switch
Amperage Rating 20 A
Current / Amperage Rating 20 A
Dielectric Strength Withstands 1500V AC minimum for 1 minute
Connectivity Back and Side Wired
Series General Purpose
Industry Standard(s) UL Listed

Description

Wall Switch, Color Brown, Current Rating 20 A, Switch Function Maintained, Switch Type Double Pole, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 1 hp, Locking Style Not Applicable, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Number of Switches 1, Resistance Properties Shatter and Crack Resistant, Corrosion Resistant, Impact Resistant, Standards UL Listed, Switch Style Toggle, Wire Connection Type Screw Terminals, Housing Material Nylon, Market Commercial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.