Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Switch, Light Almond, 20 A, 4.1 in H

  • Mfr # DS120STILLA

  • Zoro # G016437996


product price: $33.55
/ea

Key Features

Standards
CSA Certified, Fed Spec, UL Listed
Wiring Method
Back
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Color
Light Almond
Switch Function
Maintained
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS120STILLA
Zoro #
G016437996
UPC #
783585964669
Country of Origin
China

Dimensions

Maximum Wire Size
10 AWG
Mount Hole Center-to-Center Height
3.3 in
Switch Depth
1.3 in
Switch Height
4.1 in
Overall Width
1.4 in
Overall Height
4.1 in
Minimum Wire Size
14 AWG

Details

Item
Wall Switch
Standards
CSA Certified, Fed Spec, UL Listed
Wiring Method
Back
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Color
Light Almond
Switch Function
Maintained
Switch Style
Rocker
Switch Type
Single Pole
Grounding
Grounded
Minimum Operating Temperature
-40 Degrees F
Strap Material
Galvanized Steel
Illuminated
Yes
Contact Material
Silver Alloy
Maximum Operating Temperature
167 Degrees F
Voltage Rating
120/277V AC
Current Rating
20 A
Market
Commercial
Housing Material
Polycarbonate
Wire Connection Type
Spring Clamp Terminals
Nightlight
No
Resistance Properties
Impact Resistant
Horsepower Rating
1 hp
Pilot Light
No
Number of Switches
1

Description

SP DECO, COM, ST, 20A 120/277V, IL, LA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.