Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Switch, White, 20 A, 4.1 in H

  • Mfr # DS320STILW

  • Zoro # G016438009


product price: $46.15
/ea

Key Features

Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Switch Function
Maintained
Color
White
Switch Type
3-Way
Switch Style
Rocker
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS320STILW
Zoro #
G016438009
UPC #
783585964751
Country of Origin
China

Dimensions

Switch Depth
1.3 in
Overall Height
4.1 in
Maximum Wire Size
10 AWG
Mount Hole Center-to-Center Height
3.3 in
Minimum Wire Size
14 AWG
Switch Height
4.1 in
Overall Width
1.4 in

Details

Item
Wall Switch
Features
Back Wired Screwless Termination for Faster Termination Time, No Need for Screwdriver and Torque Wrench, Spring Termination Eliminates Strand Relaxation, Strip Gauge for Accurate Wiring
Switch Function
Maintained
Color
White
Switch Type
3-Way
Switch Style
Rocker
Wiring Method
Back
Standards
CSA Certified, Fed Spec, UL Listed
Voltage Rating
120/277V AC
Housing Material
Polycarbonate
Minimum Operating Temperature
-40 Degrees F
Market
Commercial
Illuminated
Yes
Contact Material
Silver Alloy
Maximum Operating Temperature
167 Degrees F
Grounding
Grounded
Strap Material
Galvanized Steel
Current Rating
20 A
Wire Connection Type
Spring Clamp Terminals
Number of Switches
1
Pilot Light
No
Resistance Properties
Impact Resistant
Horsepower Rating
1 hp
Nightlight
No

Description

Wall Switch, Color White, Current Rating 20 A, Illuminated Yes, Pilot Light No, Switch Function Maintained, Switch Type 3-Way, Voltage Rating 120/277V AC, Wiring Method Back, Horsepower Rating 1 hp, Locking Style Not Applicable, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Mount Hole Center-to-Center Height 3.3 in, Nightlight No, Number of Switches 1, Resistance Properties Impact Resistant, Standards CSA Certified, Fed Spec, UL Listed, Strap Material Galvanized Steel, Switch Style Rocker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.