Hubbell
Wall Swtch, 3-Way, 120/277V, 20A, Ivry, Press
Mfr # HBL1283I
Zoro # G1872902
original price:
$48.29
5% off
$45.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type 3-Way
- Switch Style Push Button
- Amps AC 20 A
- Color Ivory
- Voltage AC 120 to 277
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Nk, 4pt, Sg, Flushvert.faceplate, Wh (NK4FWHY)
- SIEMENS Push Button operator, 30 mm, Red (US2:52BP2W2)
- QUICKCABLE 22-18 AWG Heat-Shrink Ring Terminal #6 Stud PK25 (164102-025)
- RACO Compression Coupling, 3-5/16" L, Steel (2925)
- HUBBELL Wall Switch, 20A, Brown, 1 HP, 2-Pole Switch (CSB220)
- HUBBELL Toggle Wall Switch, 1 Pole, 1 hp, 20 A, 14 AWG to 10 AWG, 120/277V AC, Screw Terminals, White (CSB120W)
- HUBBELL Wall Switch, 4-Way, 120/277V, 20A, Brn, Toggl (HBL1224L)
- HUBBELL Illuminated Wall Switch, 1-Pole, 20A, Wht (SNAP1221ILWNA)
- HUBBELL Wall Switch, 120/277V, 15A, 3-Position (HBL1556I)
- HUBBELL Wall Swtch, 3-Way, 120/277V, 20A, Ivry, Toggl (HBL1223I)
- HUBBELL Wall Switch, 30A, White, 2-Pole Type, 2 HP (HBL3032W)
- Hubbell Wall Switches