Shop HUBBELL
See all product information
Create Account
Wallplates and Accessories Toggle Cover Ivory
- Mfr # NP1I
- Zoro # G222984000
product price:Â
$
0.04
/ea
Sold in multiples of 250 for
$10.00
Key Features
Finish
Smooth
Type
Toggle-Switch Wall Plates
Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NP1I
- Zoro #
- G222984000
- UPC #
- -
- Country of Origin
- China
- Finish
- Smooth
- Number of Gangs
- 1
- Type
- Toggle-Switch Wall Plates
- Material
- Nylon
- Color
- Ivory
Description
WALLPLATE, 1-G, TOGG, IV
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.