Weatherproof Box, 5-Outlet, 1-Gang, Aluminum, Gray, Powder-Coated

  • Mfr # 5323-0

  • Zoro # G613755462


product price:  $14.39
/ea

Key Features

Capacity
18.3 cu.in
Number of Gangs
1
Material
Aluminum
Length
4-1/2 in
Overall Width
2.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5323-0
Zoro #
G613755462
UPC #
50169532300
Country of Origin
India

Dimensions

Length
4-1/2 in
Overall Width
2.81 in
Overall Depth
2 in

Details

Capacity
18.3 cu.in
Number of Gangs
1
Material
Aluminum
Color
Gray

Description

With lugs. Die-cast aluminum. For use in branch circuit wiring in wet, damp or dry locations. May be used as a weatherproof junction box or as housing for receptacles, switches and GFCIs. 5 reinforced 1/2 in threaded connector outlets. Powder coat finish. Two closure plugs included. Ground screws installed. Internal threads and hubs comply with NEMA requirements. 2 in D x 4-1/2 in L x 2-3/4 in W. 18.3 cu-in capacity. UL listed.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.