Shop HUBBELL WIRING
See all product information
Create Account
15A 125V 2-Pole 3-Wire Grounding Duplex Receptacle, 5-15R, Commercial Grade, Corrosion Resistant
- Mfr # IG15CR
- Zoro # G223560432
product price:Â
$
23.59
/ea
Key Features
Width
0.83 in
Material
Nylon
Housing Color
Orange
Depth
3.28 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IG15CR
- Zoro #
- G223560432
- UPC #
- 783585147550
- Country of Origin
- Unknown
- Item
- Straight Blade Receptacles
- Material
- Nylon
- Housing Color
- Orange
Dimensions
- Width
- 0.83 in
- Depth
- 3.28 in
Description
In February 1968, Hubbell patented the first isolated ground receptacle. Today - when a clean, noise-free ground is more important than ever-Hubbell is still setting the standard. Hubbell uses insulation barrier construction on many models to isolate the ground contacts from the mounting strap. The green grounding screw is connected directly to the grounding contacts. In this way, ground contacts are separated from the mounting strap and also from the conventional grounding system. The isolated ground circuit is completed by running a dedicated insulated ground wire from the system ground buss to the green grounding screw.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.