Shop HUBBELL WIRING
See all product information
Create Account
20A 125V 5-20R Commercial Duplex Receptacle, 2-Pole 3-Wire Grounding, White
- Mfr # CR20WHI
- Zoro # G523560316
product price:Â
$
5.95
/ea
Sold in multiples of 2 for
$11.90
Key Features
Depth
3.28 in
Standards
Certified to CSA, C22.2, No.42,Fed. Spec W-C-596, NEMA WD-6 Compliant, UL Listed to UL498 File No. E2186
Width
0.83 in
Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CR20WHI
- Zoro #
- G523560316
- UPC #
- 783585900179
- Country of Origin
- Unknown
Dimensions
- Depth
- 3.28 in
- Width
- 0.83 in
Details
- Item
- Straight Blade Receptacles
- Standards
- Certified to CSA, C22.2, No.42,Fed. Spec W-C-596, NEMA WD-6 Compliant, UL Listed to UL498 File No. E2186
- Material
- Nylon
Description
Reliable power where you need it most. The Hubbell CR20WHI commercial-grade duplex receptacle delivers dependable 20 A, 125 V performance with easy-access split circuit tab and durable triple-wipe contacts for long-lasting electrical connection. Built with a smooth white face and self-grounding design, it’s ideal for demanding commercial installations.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.