Flanged Locking Inlet, Non-NEMA, 50 A, 480V AC, Three Phase, 3 Pole, Flush Mount, Screw Terminals

  • Mfr # CS8175

  • Zoro # G2960851


product price:  $127.99
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
Non-NEMA
Current Rating
50 A
Voltage Rating
480V AC
Phase
Three
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CS8175
Zoro #
G2960851
UPC #
783585828602
Country of Origin
United States

Dimensions

Face Plate Height
2.62 in
Maximum Wire Size
6 AWG
Face Plate Width
3.5 in
Minimum Wire Size
10 AWG
Wire Size
#6AWG
Width
3.50 in
Dimensions
2.17 in x 3.50 in x 2.62 in
Length
2.17 in
Height
2.62 in

Details

Item
Flanged Locking Inlet
NEMA Receptacle Configuration
Non-NEMA
Current Rating
50 A
Voltage Rating
480V AC
Phase
Three
Number of Poles
3
Number of Wires
4
Wire Connection Type
Screw Terminals
Shrouded
No
Grounding
Grounded
Housing Color
Gray
Mount Type
Flush
Cover Type
No Cover
IP Rating
IP20
Standards
CSA Certified C22.2, UL 498
Resistance Properties
Heat Resistant
Flange Type
Flanged
Wiring Style
Standard
Mounting Type
Flush Mount
Grade
Industrial
Material
Zinc-Plated Steel
Special Features
With Locking Cover
For Location
Indoor
NEMA Enclosure Rating
12, 4, 4X
Housing Material
Steel, Zinc Plated
NEMA Plug Configuration
Non-NEMA
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
167 Degrees F
Blade Material
Brass
Includes Mounting Hardware
Yes
Number of Blades
4
Maximum Surge Current
50 A
Market
Industrial
Flange Material
Steel Weldment
Lock Type
Twist-lock
Flammability
UL 94 VO for Receptacles and Inlets. HB or better for Plugs and Connectors.
Terminal Designations
Terminals identified in accordance with UL 498 (X, Y, Z, White, Green)
Material - Mounting Hardware
Screw Mounting
Dielectric Strength
Withstands 2,000V minimum
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94 V0 Environmental - Operating Temperatures - Maximum continuous 75°C minimum to40°C (w/o impact) Mechanical - Terminal Accommodation - #10 AWG - #6 AWG solid or stranded copper wire only
Amperage Rating
50 A
OEM Brand Name
Hubbell Wiring Device-Kellems
Application
Extra Heavy Duty Industrial
Amps
50
NEMA Rating
12, 4, 4X
NEMA Configuration
Non-NEMA

Description

Hubbell’s 50 Amp Twist-Lock® Devices feature a heavy-duty design and super-tough nylon housing built for heavy-duty applications and impact resistance, even in the harshest environments. Their rigid construction restricts contact distortion, minimizing the possibility of mating dissimilar devices. The cord grip’s offset gripping jaws securely hold the conductors and the cord jacket for excellent strain relief.
• Metallic flanged casing provides maximum strength and protection
• Thermoset interior provides superior heat resistance

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products