Pin & Sleeve Receptacle, 60/100 A, - Phase, 3 Pole, NEMA 4X

  • Mfr # MB601006W

  • Zoro # G3148756


product price:  $357.99
/ea
Free Shipping & Returns

Key Features

Current Rating
60/100 A
Type
Back Box
Material
Aluminum
IP Rating
IP67
NEMA Enclosure Rating
4X
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MB601006W
Zoro #
G3148756
UPC #
783585011301
Country of Origin
China

Dimensions

Length
8 1/2 in
Width
6 1/8 in
Length (Straight Wireway)
8 1/2 in
Overall Length
9.8 in
Overall Height
7.2 in
Overall Width
6.8 in
Hub Diameter
1.25 in
Display Size
For 60 and 100 Amp Devices

Details

Item
Mounting Box
Current Rating
60/100 A
Type
Back Box
Material
Aluminum
IP Rating
IP67
NEMA Enclosure Rating
4X
Includes
Mounting Screws
For Use With
Insulgrip Pin and Sleeve Device
Housing Color
Gray
Resistance Properties
Impact Resistant
Box Type
Feed Through
Amps
60/100
Use With
Insulgrip Pin and Sleeve Devices
Angle
15 Degrees
Number of Poles
3
Hub
1 1/4 in
Number of Wires
4
Standards
UL Listed
Features
UV Stabilized
Maximum Operating Temperature
75 Degrees C
Hub Type
Dead End
UL 94 Flammability Rating
5VA, V-0
Mount Type
Surface
Compatible with Series
Insulgrip
Number of Gangs
1
Box Angle
15 Degrees
Material Type
Metallic
Minimum Operating Temperature
-40 Degrees C
Operating Temp. Range
-40° C to 75° C
Cable Entry
Through Hub
Style
15 Degree
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 3,000V AC Electrical - Max Working Voltage - 600V AC RMS Environmental - Flammability - UL94-5VA and V-0 classification Environmental - Operating Temperatures - Max. Continuous: 75° C Min. Continuous: -40° C w/o impact Mechanical - Impact Resistance - In accordance with UL746C Mechanical - Product Identification - Identification and ratings are a part of the external label and molded into the receptacle mount Mechanical - Terminal Identification - Terminals identified in accordance with North American and International conventions
Industry Standard(s)
UL Listed
Knockouts
1 1/4" NPT Hub
Number Of Outlets
Accepts 1-Device
Application
Metallic
Series
Back Boxes and Adapters
Construction
Cast
Material - Mounting Hardware
Mounting Screws
OEM Brand Name
Hubbell Wiring Device-Kellems

Description

The HUBBELL Angle Back Box is a metallic back box designed for use with Insulgrip Pin and Sleeve devices rated at 60 or 100 amps. It features a 15-degree angled, feed-through design with a single 1-1/4" NPT hub entry, providing wiring space and is designed for grounding to metallic conduit. Constructed from cast aluminum and suitable for surface mounting, this back box is compatible with UL Listed pin and sleeve receptacles in industrial applications.


Key Features of the HUBBELL Angle Back Box:

  • Current Rating: Suitable for 60A and 100A devices

  • Angle: 15-degree style provides angled cable entry

  • Cable Entry: Through a single dead-end, 1-1/4" NPT hub

  • Material: Cast aluminum construction

  • Mounting Type: Surface mount; includes mounting screws

  • NEMA Enclosure Rating: Rated NEMA 4X

  • IP Rating: IP67 rated enclosure

  • Temperature Range: Operates from -40°C to +75°C continuous use

  • Flammability Rating: UL94-5VA and V-0 classification

  • Standards Compliance: UL Listed; complies with relevant industry standards

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.