Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Isolated Ground

  • Mfr # CR5352IGW

  • Zoro # G400622618


product price: $17.89
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR5352IGW
Zoro #
G400622618
UPC #
783585387185
Country of Origin
United States

Dimensions

Width
1.33 in
Height
1.05 in
Length
3.28 in
Display Size
Standard Sized Product
Wire Size
#12 AWG to #10 AWG
Dimensions
3.28 in x 1.33 in x 1.05 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Isolated Ground
Housing Color
White
Mount Type
Flush
Standards
CSA C22.2 No. 42, NEMA WD-6, UL 498, UL Federal Specification WC-596
Flange Type
Non-Flanged
Material
Nylon
Application
Hubbell-Pro Heavy Duty
Terminal Accommodation
#12-#10 AWG copper stranded or solid conductor only
Enhancement
Isolated Ground
Ground Screw Material
#8-32 Brass, Multiple Drive (Green)
Receptacle Grade
Construction Series Specification Grade
Auto Ground Clip Material
Stainless Steel
Device Color
White
Standard
NEMA
Temperature Rise
Max 30°C temperature rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of 75%..
Terminal Identification
Terminals identified in accordance with UL 498 and CSA
Product Type
Flush-receptacles
Flammability
UL 94 V-2
Top Material
Nylon
Face Shape
Traditional
Current Interrupting
Certified for current interrupting at full rated current
Operating Temperatures
Maximum continuous 75°C; minimum -40°C (w/o impact)
Other Available Colors
Orange, Black, Gray, Ivory, White, Office White
Face Style
Finder Groove
Horsepower
1
Power Contacts Material
.037" (.9) Phosphor Bronze
Certification
-UL Listed to UL498 File E2186, Guide RTRT Fed Spec WC596G, Meets WD-1 Heavy Duty and WD-6 requirements, Certified to CSA, C22.2, No. 42 file 285.
Base Material
Reinforced PET
Rating
20A, 125V
Mounting Screw Material
Steel-Zinc Plated
Receptacle Style
Duplex
Terminal Screw Material
#8-32 Brass /Ni plated for neutral
Mounting Strap Material
.050" (1.3) Brass
Poles and Wires
2 Pole, 3-Wire Grounding
Dielectric Voltage
Withstands 2,000V minimum
Industry Standard(s)
Certified to CSA, C22.2, No. 42 File 285 Fed. Spec. WC596 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186
Horsepower - Maximum
1
Number Of Wires
3-Wire
Nema Rating
5-20R
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Wattage
2500 W
Series
Hubbell-PRO
OEM Brand Name
Hubbell Wiring Device-Kellems
Style
Finder Groove Face
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94 V-2 Environmental - Operating Temperatures - Maximum continuous 75°C, minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #12-#10 AWG copper stranded or solid conductor only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
Dielectric Strength
Withstands 2,000V minimum
Material - Mounting Hardware
Screw Mounting
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R,White, Single Pack, Isolated Ground

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products