Duplex Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # HBL5262OWSA

  • Zoro # G400622472


product price:  $103.99
/ea
Free Shipping & Returns

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL5262OWSA
Zoro #
G400622472
UPC #
783585060156
Country of Origin
China

Dimensions

Display Size
Standard

Details

Item
Duplex Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back
Grounding
Grounded
Housing Color
Office White
Mount Type
Flush
Standards
ANSI, CSA C22.2, RoHS Compliant, UL 498, cULus
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Material
Composite
Color
Office White
Type
Duplex
Carton Quantity
10
Nema Rating
5-15R
Frequency
60 Hz
Amperage
15 A
Mounting Hardware Material
Mounting Screws
Application
Decorator Duplex with Light and Alarm
Connectivity
Terminal Screws
Series
Specification Grade
Brand
Hubbell Wiring Device-Kellems
Outlet
Straight Blade
Operating Temperature
32 Deg F to 140 Deg F (0 Deg C to 60 Deg C)
Environmental Rating
Indoor Dry Unless Protected By Additional Means
Response Time
5
Indicator Type
LED and Audible Alarm
Contact Design
Tandem Modified Bypass
Mounting Strap
.050" (1.3) Steel-Zinc Coated
Device Top
Nylon
LED
Red
Receptacle Grade
Standard
CSA Certified
To Specification C22.2 No. 42
Receptacle Style
Duplex
ANSI/IEEE
C62.41 (IEEE 587)
Device Base
Nylon
Poles and Wires
2 Pole, 3 Wire
Installation Categories
A (Ring Wave), "B" (Unidirectional Impulses)
Product Type
tvss-receptacles
Certifications
UL Listed File E2186
Clamping Plate
.031" (.8) Brass
Listed To:
UL Standards 498 Receptacles, Meets UL1449 TVSS
Grounding Screw
Steel (Green)
Mounting Screws
Steel, Zinc-Plated
Auto Ground Clip
Stainless Steel
Terminal Screws
#8-32 Brass
Power Contact
.031" (.8) Brass
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Industry Standard(s)
CSA Certified to Specification C22.2 No. 42 Listed to UL Standards 498 UL Listed File E2186
Performance
Electrical - Protection Modes - Normal and Common Modes Electrical - Response Time - Approximately 5 ns Electrical - Transient Suppression - Peak Energy (10 X 100µs), Peak Current (8 X 20µs) Electrical - Voltage - 120V AC + 10% - 15% Environmental - Flammability - UL 94V-2 Environmental - Operating Temperature - 32°F to 140°F (0°C to 60°C)
OEM Brand Name
Hubbell Wiring Device-Kellems
Frequency Rating
60 Hz
Material - Mounting Hardware
Mounting Screws
Indicator(s) Type
LED and Audible Alarm

Description

Hubbell Wiring Device Kellems, TVSS Duplex Receptacle with Light andAlarm, 15A 125V, 5-15R, Office White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products