Shop HUBBELL WIRING DEVICE-KELLEMS

Duplex Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # HBL5362WSA
  • Zoro # G000622599

product price: 
$
115.99
/ea
Free Shipping & Returns

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBL5362WSA
Zoro #
G000622599
UPC #
783585060330
Country of Origin
China
Item
Duplex Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
White
Mount Type
Flush
Standards
CSA C22.2 No. 42, UL Listed
Flange Type
Non-Flanged
Color
White
Type
Duplex
Material
Composite
Application
Decorator Duplex with Light and Alarm
Installation Categories
A (Ring Wave), "B" (Unidirectional Impulses)
Carton Quantity
10
Response Time
5
Grounding Screw
Steel (Green)
Brand
Hubbell Wiring Device-Kellems
ANSI/IEEE
C62.41 (IEEE 587)
Amperage
20 A
Certifications
UL Listed File E2186
Clamping Plate
.031" (.8) Brass
Poles and Wires
2 Pole, 3 Wire
Mounting Screws
Steel, Zinc-Plated
Mounting Strap
.050" (1.3) Steel-Zinc Coated
Connectivity
Terminal Screws
Frequency
60 Hz
Nema Rating
5-20R
Contact Design
Tandem Modified Bypass
Operating Temperature
32 Deg F to 140 Deg F (0 Deg C to 60 Deg C)
Auto Ground Clip
Stainless Steel
Product Type
tvss-receptacles
Listed To:
UL Standards 498 Receptacles, Meets UL1449 TVSS
Series
Specification Grade
LED
Red
CSA Certified
To Specification C22.2 No. 42
Outlet
Straight Blade
Receptacle Grade
Standard
Device Base
Nylon
Indicator Type
LED and Audible Alarm
Terminal Screws
#8-32 Brass
Frequency Rating
60 Hz
Environmental Rating
Indoor Dry Unless Protected By Additional Means
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Mounting Hardware Material
Mounting Screws
Receptacle Style
Duplex
Indicator(s) Type
LED and Audible Alarm
Power Contact
.031" (.8) Brass
Material - Mounting Hardware
Mounting Screws
Device Top
Nylon
OEM Brand Name
Hubbell Wiring Device-Kellems

Dimensions

Display Size
Standard

Description

Hubbell Wiring Device Kellems, Surge Protective Devices, SPIKESHIELDTVSS Duplex Receptacle with Light and Alarm, 20A 125V, 5-20R, White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products