Duplex Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # HBL5262WTR

  • Zoro # G500702494


product price:  $26.86
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL5262WTR
Zoro #
G500702494
UPC #
783585542461
Country of Origin
United States

Dimensions

Width
1.32 in
Length
3.28 in
Display Size
Standard Sized Product
Wire Size
#12 AWG to #10 AWG

Details

Item
Duplex Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
White
Mount Type
Flush
Standards
CSA Certified, UL Listed
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Color
White
Type
Tamper-Resistant
Application
Extra Heavy Duty Specification Grade
Weight
0.2 lb
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
OEM Brand Name
Hubbell Wiring Device-Kellems
Horsepower - Maximum
0.5
Material - Mounting Hardware
Screw Mounting
Wattage
1875 W
Maximum Horsepower
0.5
Environmental Rating
Tamper Resistant
Connectivity
Back and Side Wired
Number Of Wires
3-Wire
Dielectric Strength
Withstands 2,000V minimum
Carton Quantity
10
Amperage
15 A
Mounting Hardware Material
Screw Mounting
Brand
Hubbell Wiring Device-Kellems
Environmental Conditions
Tamper Resistant
Nema Rating
5-15R
Series
Extra Heavy Duty
UPC
783586000000
Style
Finder Groove Face

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Tamper ResistantDuplex Receptacle, Industrial Grade, 15A 125V, 2-Pole 3-Wire Grounding,5-15R, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products