Duplex Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # BR20WHIWRTR

  • Zoro # G2899407


product price:  $10.94
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR20WHIWRTR
Zoro #
G2899407
UPC #
783585144726
Country of Origin
China

Dimensions

Face Plate Width
1.3 in
Minimum Wire Size
12 AWG
Maximum Wire Size
10 AWG
Face Plate Height
2.7 in
Mount Hole Center-to-Center Height
3.3 in

Details

Item
Duplex Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
White
Mount Type
Flush
Standards
CSA Certified C22.2, NEMA WD-6, UL 498 File E2186
Resistance Properties
Tamper Resistant, Weather Resistant
Flange Type
Non-Flanged
Corrosion Resistant
No
Application Environment
Commercial
Wiring Method - Plugs and Receptacles
Back and Side
Surge Suppression
No
HP
1 hp
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
NEMA Configuration
5-20
Material
Nylon
Weather Resistant - Plugs and Receptacles
Yes
Outlet Type - Plugs and Receptacles
Standard Duplex
Outlet Type
Duplex
Mounting Type
Flush
Voltage
125VAC
Number of Gangs
1
Power Indicator
No
Weather Resistant
Yes
Sub-Category
Duplex Receptacles
Mounting Type - Plugs and Receptacles
Flush
Tamper Resistant
Yes
Type
Duplex
Surge Protection
No
UL 94 Flammability Rating
V-2
GFCI
No
Cover Type
No Cover
Maximum Operating Temperature
167 Degrees F
Minimum Operating Temperature
-40 Degrees F
NEMA Enclosure Rating
1
Connection Orientation
Straight
Housing Material
Nylon
Horsepower Rating
1 hp
Includes Mounting Hardware
Yes
AFCI
No
Includes
Grounding Staple, Mounting Hardware, Wall Plate or Weatherproof Cover
Shrouded
No
Grade
Federal Specification
Market
Commercial, Industrial
Contact Material
Brass
Polarized
Yes
Receptacle Grade
Specification Grade Commercial Series, Tamper and Weather Resistant
Flammability
UL 94 V-2
Terminal Accommodation
#12-#10 AWG copper stranded or solid conductor only
Face Shape
Traditional
Auto Ground Clip Material
Stainless Steel
Terminal Identification
Terminals identified in accordance with UL 498 and CSA
Base Material
Nylon
Poles and Wires
2 Pole, 3-Wire Grounding
Receptacle Style
Duplex
Dielectric Voltage
Withstands 2,000V minimum
Horsepower
1
Standard
NEMA
Device Color
White
Rating
20A, 125V
Current Interrupting
Certified for current interrupting at full rated current
Other Available Colors
Brown, Ivory, White, Office White, Almond, Light Almond, Gray, Black
Mounting Strap Material
.040" (1) Steel (Galvanized)
Certification
UL Listed to UL498 File E2186, Guide RTRT Fed Spec WC596G, Meets WD-1 Heavy Duty and WD-6 requirements, Certified to CSA, C22.2, No. 42 file 285.
Power Contacts Material
.030" (.8) Brass
Top Material
Nylon
Mounting Screw Material
Steel-Zinc Plated
Operating Temperatures
Maximum continuous 75°C; minimum -40°C (w/o impact)
Temperature Rise
Max 30°C temperature rise at full rated current after 50 cycles of overload at 150% of rated current

Description

The HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH is an electrical outlet suitable for installation in industrial and commercial settings. This duplex receptacle features includes shutters intended to deter insertion of foreign objects and weather-resistant construction, meeting national electrical code requirements. It supports both back and side wiring methods, accommodates #12–#10 AWG copper conductors, and includes grounding capability for enhanced safety.


Key Features of the HUBBELL 20A Duplex Receptacle:

  • Amperage/Voltage: Rated for 20A, 125V AC operation

  • NEMA Configuration: 5-20R duplex style with traditional face shape

  • Tamper & Weather Resistant: Includes features rated for resistance to foreign object insertion and exposure to outdoor or damp conditions

  • Material Construction: Nylon housing with wrap-around galvanized steel strap; brass triple wipe contacts

  • Mounting Type: Flush mount installation; includes mounting hardware

  • Wiring Method: Accepts both back and side wire connections (#12–#10 AWG copper only)

  • Grounding: Grounded design with included grounding staple

  • Certification & Standards: UL Listed (UL498), CSA Certified C22.2 No.42, NEMA WD-6 compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.