Hubbell Wiring Device-Kellems
Electrical Box, Floor Box, PVC
Mfr # PFB1
Zoro # G200701780
$22.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Floor Box
- Material PVC
- Length 6.69 in
- Width 7.08 in
- Height 5.97 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Locking Connector (CS8264C)
- TECHFLEX Sleeving, 0.500 In., 10 ft., Black (FGN0.50BK10)
- BRYANT Bus Drop Safety Springs, 0.75" DIA, 8.25" L, 40 Lbs (S40)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 50 ft, Gray, Flexible Conduit Bend Radius: 3 in (6104-24-00)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 1 cu in, Outlet Box, 1 Gangs, Valox (HBLPOB1DY)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 37.3 cu in, Floor Box, 1 Gangs, Brass, Round (FB2529)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 19 cu in, Outlet Box, 2 Gangs, Thermoplastic Elastomer (HBL3099)
- HUBBELL WIRING DEVICE-KELLEMS Strap And Screws For A Plate 1Lxr4 (RA40)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 85.8 cu in, Rectangular Box, 1-Gang Gangs, Thermoplastic, Rectangular (PFBRG1)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 60 cu in, Floor Box, 1 Gangs, Brass, Rectangular (FB2431)
- RACO Electrical Box, 7.5 cu in, Switch Box, 1 Gangs, Galvanized Zinc (410)
- Hubbell Wiring Device-Kellems Electrical Boxes