Zoro Homepage

Flanged Locking Inlet, 15 A, 250V AC, Single Phase, 2 Pole, Flush Mount, Screw Terminals

  • Mfr # HBL4586C

  • Zoro # G000701348


product price: $27.25
/ea

Key Features

Current Rating
15 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL4586C
Zoro #
G000701348
UPC #
783585170206
Country of Origin
United States

Dimensions

Wire Size
#18 AWG - #10 AWG solid or stranded copper wire only.
Width
2.56 in
Height
1.72 in
Length
2.56 in
Dimensions
2.56 in x 2.56 in x 1.72 in

Details

Item
Locking Plug
Current Rating
15 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Grounding
Grounded
Housing Color
Black, White
Mount Type
Flush
Cover Type
No Cover
IP Rating
IP20
Standards
Certified for current interrupting at full rated current, UL/CSA
Resistance Properties
Impact Resistant, Moisture Resistant
Flange Type
Flanged
Flange Material
Natural White Nylon
Material
zinc plated
Special Features
Molded In or Stamped On
Wiring Style
Insulgrip
Application
Extra Heavy Duty Industrial
Lock Type
Twist-lock
Terminal Designations
Terminals identified in accordance with UL 498
Flammability
UL 94 VO for Receptacles and Inlets. HB or better for Plugs and Connectors.
Material - Mounting Hardware
Screw Mounting
Dielectric Strength
Withstands 2,000V minimum
Insulation
Insulated Body
Temperature Rating
Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact.
OEM Brand Name
Hubbell Wiring Device-Kellems
NEMA Receptacle Configuration
L6-15P

Description

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Flanged Inlet, 15A 250V, 2-Pole 3-Wire Grounding, L6-15P, ScrewTerminal, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.