Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GFCI Rceptcle, Commer., Ivry, 15A, 0.5 HP

  • Mfr # GFRWR15I

  • Zoro # G4843277


product price: $27.81
/ea

Key Features

Connection Orientation
Straight
Cover Type
No Cover
Current Rating
15 A
Phase
Single
GFCI
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GFRWR15I
Zoro #
G4843277
UPC #
883778124327
Country of Origin
China

Dimensions

Face Plate Width
1.8 in
Face Plate Height
2.8 in
Mount Hole Center-to-Center Height
3.3 in

Details

Item
GFCI Receptacle
Connection Orientation
Straight
Cover Type
No Cover
Current Rating
15 A
Phase
Single
GFCI
Yes
Grounding
Grounded
Housing Color
Ivory
Housing Material
Nylon
Mounting Type
Flush
NEMA Enclosure Rating
1
NEMA Receptacle Configuration
5-15R
Number of Poles
2
Number of Wires
3
Polarized
Yes
Standards
NEC
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Amps - Plugs and Receptacles
15 A
Outlet Type - Plugs and Receptacles
Decorator Duplex
Amps
15A
Mounting Type - Plugs and Receptacles
Flush
Weather Resistant - Plugs and Receptacles
Yes
Weather Resistant
Yes
Wiring Method - Plugs and Receptacles
Back and Side
Self-Testing
Yes
Amps - Plugs and Receptacles
15
Item - Plugs and Receptacles
Receptacle
Outlet Type
Decorator
Special Features
Ground Fault Indicator
NEMA Configuration
5-15
Surge Suppression
No
Voltage - Plugs and Receptacles
125V AC
Color - Plugs and Receptacles
Ivory
Voltage
125VAC
Tamper Resistant
No
Wiring Method
Back, Side
Reset Type
Automatic
Color
Ivory
Application Environment
Commercial
HP
0.5 hp
Power Indicator
Yes
Self Testing
Yes
Surge Protection
No
Receptacle Type
Duplex
Resistance Properties
Weather Resistant
Features
Weather Resistant
Number of Gangs
1
Flange Type
Non-Flanged
Market
Commercial
Mount Type
Flush
Grade
General Use
Horsepower Rating
1/2 hp
Shrouded
No
Contact Material
Brass
Wire Connection Type
Screw Terminals
AFCI
No
Voltage Rating
125V AC
Type
Tamper-Resistant, Weather Resistant
Nema Rating
5-15R
Style
Assembled In USA
Voltage Rating Description
125 V
Industry Standard(s)
Meets All NEC® Requirements
Current / Amperage Rating
15 A
Series
Heavy Duty
Amperage Rating
15 A

Description

GFCI Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI Yes, Grounding Grounded, Housing Color Ivory, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Weather Resistant, Standards NEC, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Side

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.