Zoro Homepage

Locking Connector, Non-NEMA, 20 A, 125V AC, Single Phase, 2 Pole, Screw Terminals, Black

  • Mfr # HBL23032B

  • Zoro # G700702102


product price: $209.99
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
Non-NEMA
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL23032B
Zoro #
G700702102
UPC #
783585017556
Country of Origin
United States

Dimensions

For Maximum Cable Diameter
0.66 in
For Minimum Cable Diameter
0.32 in
Dimensions
1.63 in x 1.72 in x 3.56 in
Width
1.72 in
Height
3.56 in
Length
1.63 in
Wire Size
#16 AWG to #12 AWG

Description

Hubbell Wiring Device Kellems, Locking Devices, Hubbellock, Industrial,Female Connector Body, 20A 125V, 2-Pole 3-Wire Grounding, Non-NEMA,Screw Terminal, Black and White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.