Hubbell Wiring Device-Kellems
Insulated Connector, 1 In., Nylon, 90 Deg
Mfr # PS1009NGY
Zoro # G1695644
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Nylon
- Conduit Size 1"
- Color Gray
- Insulated Yes
- Connector Type 90 Degrees
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Set Screw EMT Coupling, Steel, Standards: UL listed (2156)
- DAYTON Control Transformer, 250VA, 5.28 In. H (31EH03)
- HUBBELL PREMISE WIRING Modular 66 Backboard, 10 in H, 8.50 in W (HPW66BB)
- SIEMENS IEC Control Relay, 3NO/1NC, 120VAC, 10A (3RH21311AK60)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1-1/4 In., Nylon (P1259NGY)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 2 In., Nylon, Straight (P200NBK)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 3/8 In., Multi-Angle (PS0389NBK)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1/2 In., Nylon, 90 Deg (PS0509NBK)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1-1/4 In., Nylon (P125NGY)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Conector, 3/8 In., Nylon, Straght (P038NBKA)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 1/2 (EYS-1)
- Hubbell Wiring Device-Kellems Conduit Fittings