Zoro Homepage

Interlock, Mechanical

  • Mfr # HBL430MIF7W

  • Zoro # G2490266


product price: $2,424.60
/ea
Free Shipping & Returns

Key Features

Type
Fused, Pin and Sleeve
Voltage
480V AC
Amps
30 A
Number of Poles
3
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL430MIF7W
Zoro #
G2490266
UPC #
783585405940
Country of Origin
Poland

Dimensions

Minimum Wire Size
12 AWG
Maximum Wire Size
8 AWG
Overall Height
15.03 in
Cord Size
12 to 8 AWG

Details

Item
Watertight Mechanical Interlock
Type
Fused, Pin and Sleeve
Voltage
480V AC
Amps
30 A
Number of Poles
3
Phase
Three
Viewing Window
No
Number of Wires
4
Fused / Nonfused
Fused
HP
15 hp
Accepts Plug Number
5Z941
Includes
4
Use With
5Z941
Color
Red
Standards
CSA Certified, cULus
NEMA Enclosure Rating
Not Rated
Contact Material
Brass
Maximum Operating Temperature
167 Degrees F
Compatible Plug Manufacturer Part Number
5Z941
Circuit Breaker
No
Horsepower Rating
15 hp
Grounding
Grounded
Electrical Connection Type
Pin and Sleeve
IP Rating
IP66
Reverse Service
No
Voltage Rating
480V AC
Minimum Operating Temperature
-40 Degrees F
Includes Mounting Hardware
Yes
UL 94 Flammability Rating
5VA, V-0
Fuse Protection
Fused
Housing Material
Thermoplastic
Resistance Properties
Watertight
Circuit Breaker Amp Rating
30 A
Current Rating
30 A
Housing Color
Red
Fuse Type
Class J
Weight
16.6 lb
Max. Voltage
600V AC
Gasket Material
Neoprene
Flammability
UL 94 5VA, UL 94 V0
Screw Material
300 Stainless Steel
Dielectric Strength
3000V AC
NEMA Rating
4X, 12
Service
Standard
UV Resistance
All Materials are UV Stabilized
Operating Temp.
-40 to 75°C

Description

The HUBBELL Watertight Mechanical Interlock is a fused, pin and sleeve device that integrates a disconnect switch with a pin and sleeve receptacle in a non-metallic enclosure for use in various environments. It includes an interlock mechanism that restricts plug removal when the switch is engaged. The unit features a high-visibility red handle capable of being locked in the OFF position to support lockout/tagout procedures, as well as an enclosure door equipped with locking capability. Its rugged housing rated IP66; NEMA 4X and 12 for watertight performance.


Key Features of the HUBBELL Watertight Mechanical Interlock:

  • Electrical Connection: Pin and sleeve configuration rated for 30 A, 480V AC, three-phase service

  • Fuse Protection: Integrated Class J fuse provides circuit protection

  • Enclosure Rating: Rated IP66; NEMA 4X and 12 for watertight performance

  • Operating Temperature Range: -40°C to 75°C

  • Cord Size Compatibility: Accepts wire sizes from 12 AWG to 8 AWG

  • Plug Detection: Patented Plug-CheckTM mechanism detects presence of compatible plug (5Z941)

  • Casing Material: Thermoplastic housing with UV stabilization; gasket made from neoprene

  • Contact Material: Brass contacts ensure reliable conductivity

  • Mounting Hardware Included: Adjustable mounting feet provided for flexible installation options

  • Screw Material: Constructed with 300 stainless steel screws for corrosion resistance

  • Standards Compliance: CSA Certified, cULus listed; UL94 flammability rating of 5VA/V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.