Shop All Single Straight Blade Receptacles
Hubbell Wiring Device-Kellems
Ktcn Cntr, Receptacle, Surf Brass, 15A Kit
Mfr # RCT200BR
Zoro # G3985018
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brass
- Special Features Surface Mount
- Material 200 Meunt
- Height 6.48 in
- Width 4.400 in
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # RCT200BR
- Zoro # G3985018
- UPC # 883778307959
- Country of Origin United States
- Category Single Straight Blade Receptacles
Dimensions
Height | 6.48 in |
Width | 4.400 in |
Length | 4.20 in |
Each - Width | 4.400 in |
Dimensions | 4.20 in x 4.20 in x 6.48 in |
Size | 4.20 in x 4.20 in x 6.48 in |
Details
Description
Ktcn Cntr,Rcpt,Surf Brass,15A Kit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Lighting Dimmer, Toggle, White (AYCL-253P-WH)
- TORK Photocontrol, Flush, 208 to 277VAC (3002)
- WIEGMANN Galvanized Steel Enclosure, 18 in H, 12 in W, 6 in D, 3R, Screw On (RSC121806GNK)
- LEVITON White 2-Gang Blank Plate Wall Plate (R52-0PJ23-00W)
- HUBBELL WIRING DEVICE-KELLEMS 15A Kitchen Counter, Receptacle, Flush Brass, Kit (RCT201BR)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Single, Specification Grade, 2-Pole 3-Wire Grounding, 20A 250V, 6-20R, White, Single Pack (HBL5461W)
- HUBBELL WIRING DEVICE-KELLEMS Ktcn Cntr, Receptacle, Surf Alum, 15A Kit (RCT200ALU)
- HUBBELL WIRING DEVICE-KELLEMS Ktcn Cntr, Receptacle, Flush Black, 15A Kit (RCT201BK)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Straight Blade, Single Receptacle, Snap-In, 15A 125V, 2-Pole 3-Wire, 5-15, Black (RR374)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, IEC 320 Devices, Inlet, 16A 250V, International Rated, Pressure Screw Terminal, Black, Single Pack (H320B)
- LEVITON Afci/Gfci Recptacle 125V (AGTR1-0KW)
- Hubbell Wiring Device-Kellems Single Straight Blade Receptacles