Hubbell Wiring Device-Kellems
Liquid Tight Grip, Straight, 1 In.
Mfr # 074093404
Zoro # G1838435
$61.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel Fitting, Stainless Steel Mesh
- Mesh Length 5 in
- Standards CSA, UL
- Hazardous Location Rating Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2
- Style - Connector Straight
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Raceway, Series Eclipse PN10, 8 ft., Ivory (PN10L08V)
- PANDUIT 6.2" L Intermediate Cable Tie BK PK 100 (SG150I-C0)
- RACO Fixture Cover, Ring Accessory, 1 Gangs, Galvanized Zinc, Square Box (767)
- HUBBELL HBL2810ST - Twist-Lock® EdgeConnect™ Receptacle with Spring Termination, 30A, 3P 120/208V, L21-30R, Black (HBL2810ST)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 450 lb. (073041277)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 10 in. Eye (02403018)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1.00 to 1.24in (02201005)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, Male (07310001)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1.25 to 1.49in (02203018)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1500 lb. (073041282)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1400 lb. (073041280)
- Hubbell Wiring Device-Kellems Cord Grips