Shop All Electrical Raceways
Legrand
Raceway, Series Eclipse PN10, 8 ft., Ivory
Mfr # PN10L08V
Zoro # G3047834
original price:
$48.71
3% off
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Channels 1
- Series PN10
- Color Ivory
- Mounting Style Adhesive
Product Information
- Brand Legrand
- MFR # PN10L08V
- Zoro # G3047834
- UPC # 786776016277
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 96 in |
Width | 1 11/16 in |
Height | 13/16 in |
Length (Straight Wireway) | 8 ft |
Length (In.) | 96 |
Raceway Length | 96 in |
Width (In.) | 1.687 |
Raceway Width | 1 11/16 in |
Height (In.) | 0.812 |
Raceway Height | 13/16 in |
Details
Description
Raceway, Series PN10, Mounting Style Adhesive, Width 1 11/16 in, Height 13/16 in, Length 96 in, Cover Type Snap On, Material Non-Metallic, Color Ivory, Number of Channels 1, Connector Type Drop Ceiling, Standards PEP, RoHS, Outdoor Use Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 3A, 600V AC, Non-Indicating (KLKR003)
- MERSEN Semiconductor Fuse, A70QS-22F Series, 100A, Fast-Acting, 690V AC, Cylindrical (A70QS100-22F)
- LEVITON Leviton 3808599 120 amp 600 watt Rotary Dimmer Knob White & Light Almond (3808599)
- KH INDUSTRIES 50 ft. 12/3 Retractable Cord Reel 15 Amps (RTAN3LW-WCL515-J12K)
- LEGRAND Bushing, Ivory, Steel, 500 Series, Bushings (502)
- LEGRAND Divider Clip, White, Steel, Clips (4001DA)
- LEGRAND Raceway, Series Eclipse PN05, 8 ft., Ivory (PN05L08V)
- LEGRAND Shallow Switch and Receptacle Box, Ivory (V5748S)
- LEGRAND Device Box, Steel, Boxes (V2448-2)
- LEGRAND Device Plate, Gray, 6000 Series, Plates (G6007C-1)
- LEGRAND Device Bracket, Gray, Steel, Brackets (G4050)
- Legrand Raceways