This item is Discontinued.

Hubbell Wiring Device-Kellems Flanged Locking Inlet, 20 A, 125/250V AC, Single Phase, 2 Pole, Screw Terminals, White HBL2345

This item is Discontinued.

Hubbell Wiring Device-Kellems

Flanged Locking Inlet, 20 A, 125/250V AC, Single Phase, 2 Pole, Screw Terminals, White (Discontinued)

Mfr # HBL2345
Zoro # G200701384
UPC # 783585038001
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBL2345
Zoro #
G200701384
UPC #
783585038001
Country of Origin
United States

Dimensions

Wire Size
#12 AWG; #16 AWG - #8 AWG solid or stranded copper wire only.
Height
2.09 in
Length
2.88 in
Width
2.88 in
Dimensions
2.88 in x 2.88 in x 2.09 in

Details

Item
Locking Plug
NEMA Receptacle Configuration
L8-20P
Current Rating
20 A
Voltage Rating
125/250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Grounding
Grounded
Housing Color
White
Cover Type
No Cover
Flange Type
Flanged
Standards
Certified to CSA C22.2 No.42, Fed.Spec. W-C-596, Listed to UL 498
Resistance Properties
Moisture Resistant
IP Rating
IP20
Wiring Style
Standard
Material
Nickel-plated Brass Round head screws
Flange Material
Natural White Nylon
Special Features
Molded In or Stamped On
Application
Extra Heavy Duty Industrial
Terminal Designations
Terminals identified in accordance with UL 498 (X, Y, Z, White, Green)
Flammability
HB or better per UL 94 or CSA 22.2 No. 0.6
Lock Type
Twist-lock
Dielectric Strength
Withstands 2,000V minimum
OEM Brand Name
Hubbell Wiring Device-Kellems
Insulation
Insulated Body
Material - Mounting Hardware
Screw Mounting
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - HB or better per UL94/CSA 22.2 No.0.17 Environmental - Moisture Resistance - IP20 Suitability Environmental - Operating Temperatures - Maximum Continuous 75°C, Minimum -40°C (w/o impact) Mechanical - Cord Grip Accomodation - #16 AWG - #8 AWG solid or stranded copper wire only. Mechanical - Terminal Identification - Terminals identified in accordance with UL 498
Amperage Rating
20 A

Description

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Flanged Inlet, 20A 480V 2-Pole 3-Wire Grounding, L8-20P, Screw Terminal,Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products