Shop HUBBELL WIRING DEVICE-KELLEMS

Locking Receptacle, Non-NEMA, 10/15 A, 250V AC, Single Phase, 2 Pole, Flush Mount, Screw Terminals

  • Mfr # HBL7582G

  • Zoro # G700701631


product price:  $45.55
/ea

Key Features

NEMA Receptacle Configuration
Non-NEMA
Current Rating
10 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBL7582G
Zoro #
G700701631
UPC #
783585237725
Country of Origin
United States

Dimensions

Wire Size
15A #14 AWG
Width
1.53 in
Dimensions
3.31 in x 1.53 in x 1.25 in
Length
3.31 in
Height
1.25 in

Details

Item
Locking Receptacle
NEMA Receptacle Configuration
Non-NEMA
Current Rating
10 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Grounding
Grounded
Housing Color
Black
Mount Type
Flush
Cover Type
No Cover
Flange Type
Non-Flanged
Standards
Certified to CSA C22.2 No.42, Fed. Spec. W-C-596, Listed to UL 498
Resistance Properties
Moisture Resistant
Wiring Style
Standard
Material
Steel-zinc-plated
Special Features
Molded In or Stamped On
IP Rating
IP20
Application
Heavy Duty Industrial
Lock Type
Replacement-use
Spring Material
.031" Brass
Terminal Designations
Terminals identified in accordance with UL 498 (X, Y, Z, White, Green)
Flammability
HB or better per UL94/CSA 22.2 No.0.17
Base Material
Black Polyester
Dielectric Strength
Withstands 2,000V minimum
OEM Brand Name
Hubbell Wiring Device-Kellems
Material - Mounting Hardware
Screw Mounting
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - HB or better per UL94/CSA 22.2 No.0.17 Environmental - Moisture Resistance - IP20 Suitability Environmental - Operating Temperatures - Maximum Continuous 75°C Minimum -40°C (w/o impact) Mechanical - Terminal Accommodation - #18 AWG -#10 AWG solid or stranded copper wire only. Mechanical - Terminal Identification - Terminals identified in accordance with UL 498
Shrouded
No
NEMA Enclosure Rating
12, 4X

Description

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Flush Receptacle, 10A 250V/15A 125V, 3-Pole 3-Wire Non Grounding, Non-NEMA, Screw Terminal, Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.