Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locking Receptacle, L21-20R, 20 A, 120/208V AC, Three Phase, 4 Pole, Flush Mount, Screw Terminals

  • Mfr # HBL2510SR2

  • Zoro # G600702318


product price: $54.68
/ea

Key Features

NEMA Receptacle Configuration
L21-20R
Current Rating
20 A
Voltage Rating
120/208V AC
Phase
Three
Number of Poles
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL2510SR2
Zoro #
G600702318
UPC #
783585235004
Country of Origin
United States

Dimensions

Wire Size
#14 to #8 AWG Copper Only
Height
2.22 in
Length
5.12 in
Dimensions
5.12 in x 5.12 in x 2.22 in
Width
5.12 in

Details

Item
Locking Receptacle
NEMA Receptacle Configuration
L21-20R
Current Rating
20 A
Voltage Rating
120/208V AC
Phase
Three
Number of Poles
4
Number of Wires
5
Wire Connection Type
Screw Terminals
Shrouded
Yes
Grounding
Grounded
Housing Color
Gray
Mount Type
Flush
Cover Type
No Cover
IP Rating
Not Rated
Standards
Certified to CSA C22.2 No.42, Fed.Spec. W-C-596, Listed to UL 498
Resistance Properties
Corrosion Resistant, Moisture Resistant
Flange Type
Flanged
Special Features
Molded In or Stamped On
Flange Material
Gray Valox 357U
Material
zinc plated
Wiring Style
Shrouded
Application
Heavy Duty Industrial Shrouded
Flammability
UL 94 VO for Receptacles and Inlets. HB or better for Plugs and Connectors.
Lock Type
twist-lock
Terminal Designations
Terminals identified in accordance with UL 498 (X, Y, Z, White, Green)
Spring Material
.031" Brass
Performance
Electrical-Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Mechanical - Terminal Accommodation - #16 AWG - #8 AWG solid or stranded copper wire only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 Environmental - Flammability - V2 or better per UL94/CSA 22.2 No.0.17 Environmental - Moisture Resistance - IP20 Suitability Environmental - Operating Temperatures - Maximum Continuous 75°C Minimum -40°C (w/o impact)
Dielectric Strength
Withstands 2,000V minimum
Material - Mounting Hardware
Screw Mounting
OEM Brand Name
Hubbell Wiring Device-Kellems
Amperage Rating
20 A

Description

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, SafetyShroud, 2-Gang Surface Mount Redeptacle, 20A 3-Phase Wye 120/208V AC, 4-Pole 5-Wire Grounding, L21-20R , Screw Terminal, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products