Zoro Homepage

Locking Plug, L15-30P, 30 A, 250V AC, Three Phase, 3 Pole, Spring Clamp Terminals, Black, White

  • Mfr # HBL2721ST

  • Zoro # G906170842


product price: $54.07
/ea

Key Features

NEMA Plug Configuration
L15-30P
Phase
Three
Number of Poles
3
Number of Wires
4
Number of Blades
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL2721ST
Zoro #
G906170842
UPC #
783585681559
Country of Origin
China

Dimensions

For Maximum Cable Diameter
1.15 in
For Minimum Cable Diameter
0.35 in
Minimum Wire Size
14 AWG
Maximum Wire Size
8 AWG

Description

Locking Plug, Connection Orientation Straight, Current Rating 30 A, Housing Color Black, White, Housing Material Nylon, NEMA Plug Configuration L15-30P, Number of Blades 4, Number of Poles 3, Phase Three, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Voltage Rating 250V AC, Wire Connection Type Spring Clamp Terminals, Wiring Style Standard, For Maximum Cable Diameter 1.15 in, For Minimum Cable Diameter 0.35 in, Grade Federal Specification, Grounding Grounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.