Zoro Homepage

Locking Plug, L10-30P, 30 A, 125/250V AC, Single Phase, 3 Pole, Screw Terminals, Black, White

  • Mfr # HBL2661

  • Zoro # G700701730


product price: $50.79
/ea

Key Features

NEMA Plug Configuration
L10-30P
Current Rating
30 A
Voltage Rating
125/250V AC
Phase
Single
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL2661
Zoro #
G700701730
UPC #
783585456782
Country of Origin
United States

Dimensions

For Maximum Cable Diameter
0.95 in
For Minimum Cable Diameter
0.30 in
Wire Size
#16 AWG to #8 AWG

Details

Item
Locking Plug
NEMA Plug Configuration
L10-30P
Current Rating
30 A
Voltage Rating
125/250V AC
Phase
Single
Number of Poles
3
Number of Wires
3
Number of Blades
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
No
Grounding
Non-Grounded
Housing Color
Black, White
IP Rating
IP20
Standards
Certified to CSA C22.2 No.42, Fed.Spec. W-C-596, Listed to UL 498
Resistance Properties
Moisture Resistance
Application
Extra Heavy Duty Industrial
Material
Nylon
Dielectric Strength
Withstands 2,000V minimum
Cord Range
0.300"-0.950" (7.6-24.1)
Performance
Electrical-Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Mechanical - Terminal Accommodation - #16 AWG - #8 AWG stranded copper wire only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 Environmental - Flammability - HB or better per UL94/CSA 22.2 No.0.17 Environmental - Moisture Resistance - IP20 Suitability Environmental - Operating Temperatures - Maximum Continuous 75°C Minimum -40°C (w/o impact)

Description

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Male Plug, 30A 125/250V, 3-Pole 3-Wire Non-Grounding, L10-30P, ScrewTerminal, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products