Zoro Homepage

Locking Plug, L23-30P, 30 A, 347/600V AC, Three Phase, 4 Pole, Screw Terminals, Black, White

  • Mfr # HBL2831

  • Zoro # G900701516


product price: $63.85
/ea

Key Features

NEMA Plug Configuration
L23-30P
Current Rating
30 A
Voltage Rating
347/600V AC
Phase
Three
Number of Poles
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL2831
Zoro #
G900701516
UPC #
783585039732
Country of Origin
United States

Dimensions

For Maximum Cable Diameter
1.15 in
For Minimum Cable Diameter
0.35 in
Cord Size
.35"-1.15"
Wire Size
#16 AWG to #8 AWG
Length
2.33 in
Width
2.33 in
Height
2.75 in
Dimensions
2.33 in x 2.33 in x 2.75 in

Details

Item
Locking Plug
NEMA Plug Configuration
L23-30P
Current Rating
30 A
Voltage Rating
347/600V AC
Phase
Three
Number of Poles
4
Number of Wires
5
Number of Blades
5
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
No
Grounding
Grounded
Housing Color
Black, White
IP Rating
IP20
Standards
CSA Listed, UL Listed
Resistance Properties
Chemical Resistant
Material
Nylon
Application
Extra Heavy Duty Industrial
Blade Material
Brass
Flammability
HB or better per UL 94 or CSA 22.2 No. 0.6
Cord Range
0.350"-1.150" (9-29)
Material - Mounting Hardware
Cord Mounted
Cord Type
All Listed Portables
OEM Brand Name
Hubbell Wiring Device-Kellems
Dielectric Strength
Withstands 2,000V minimum

Description

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Male Plug, 30A 3-Phase 347/600V AC, 4-Pole 5-Wire Grounding, L23-30P,Screw Terminal, Black and White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products