Zoro Homepage

Locking Receptacle, 20 A, 250V AC, Single Phase, 2 Pole, Spring Clamp Terminals, White

  • Mfr # HBL2325ST

  • Zoro # G606171316


product price: $30.71
/ea

Key Features

Current Rating
20 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL2325ST
Zoro #
G606171316
UPC #
783585719047
Country of Origin
China

Dimensions

Maximum Wire Size
8 AWG
Minimum Wire Size
14 AWG
Face Plate Width
0.07 in
Flange Diameter
2.5 in
Face Diameter
2.04 in
Overall Depth
2.55 in

Description

• Faster termination time
• No need for torque wrench
• Strong steel spring eliminates strand relaxation
• Funnel shaped wire entry for ease of termination.
• Backwired termination for ease of installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.