Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locking Receptacle, 30 A, 250V AC, Single Phase, 2 Pole, Flush Mount, Spring Clamp Terminals, White

  • Mfr # HBL2625ST

  • Zoro # G106171335


product price: $51.98
/ea

Key Features

Current Rating
30 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL2625ST
Zoro #
G106171335
UPC #
783585719030
Country of Origin
China

Dimensions

Minimum Wire Size
14 AWG
Overall Depth
2.63 in
Flange Diameter
2.5 in
Face Plate Width
0.07 in
Maximum Wire Size
10 AWG
Face Diameter
2.04 in

Details

Item
Locking Plug
Current Rating
30 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Spring Clamp Terminals
Shrouded
No
Grounding
Grounded
Housing Color
White
Mount Type
Flush
Cover Type
No Cover
IP Rating
IP20
Standards
CSA C22.2 No. 42, Federal Specification W-C-596, UL 498
Flange Type
Flanged
Grade
Federal Specification
Includes
14 AWG - 8 AWG Copper Wire
NEMA Plug Configuration
L6-30P
Number of Blades
3
Housing Material
Nylon
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
167 Degrees F
For Location
Indoor
Housing Material Finish
Natural
Market
Industrial
Horsepower Rating
2 hp
NEMA Configuration
L6-30
NEMA Receptacle Configuration
L6-30P

Description

• Faster termination time
• No need for torque wrench
• Strong steel spring eliminates strand relaxation
• Funnel shaped wire entry for ease of termination.
• Backwired termination for ease of installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.