Locking Receptacle, L14-30R, 30 A, 125/250V AC, Single Phase, 3 Pole, Flush Mount, Black

  • Mfr # HBL2710ST

  • Zoro # G706171339


product price:  $72.83
/ea

Key Features

NEMA Receptacle Configuration
L14-30R
Current Rating
30 A
Voltage Rating
125/250V AC
Phase
Single
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBL2710ST
Zoro #
G706171339
UPC #
783585788548
Country of Origin
China

Dimensions

Face Plate Width
1.7 in
Maximum Wire Size
8 AWG
Overall Depth
1.468 in
Face Diameter
1.56 in
Mount Hole Center-to-Center Height
3.28 in
Minimum Wire Size
14 AWG
Face Plate Height
2.77 in
Wire Size
14 AWG - 10 AWG solid, 14 AWG - 8 AWG stranded (including compact stranded)
Length
3.28 in
Height
1.468 in
Dimensions
3.28 in x 1.7 in x 1.468 in
Width
1.7 in

Details

Item
Locking Receptacle
NEMA Receptacle Configuration
L14-30R
Current Rating
30 A
Voltage Rating
125/250V AC
Phase
Single
Number of Poles
3
Number of Wires
4
Wire Connection Type
Spring Clamp Terminals
Grounding
Grounded
Housing Color
Black
Mount Type
Flush
Cover Type
No Cover
Flange Type
Non-Flanged
Standards
CSA C22.2, UL 498
Resistance Properties
Impact Resistant
IP Rating
IP20
Includes
Mounting Strap
Maximum Operating Temperature
167 Degrees F
Number of Gangs
1
Shrouded
No
Horsepower Rating
2 hp
AFCI
No
Polarized
Yes
NEMA Enclosure Rating
1
Contact Material
Brass
Includes Mounting Hardware
Yes
Connection Orientation
Straight
Housing Material
Nylon
Minimum Operating Temperature
-40 Degrees F

Description

The HUBBELL Locking Receptacle is a 30A, 125/250V twist-lock receptacle intended for use in commercial and industrial settings. It features spring clamp terminals allow wire connection without screwdrivers or torque wrenches, and its nylon housing with UL 94 V-2 flammability rating provides resistance to impact and abuse. The device includes face color coding by voltage to help users quickly identify compatible devices.


Key Features of the HUBBELL Locking Receptacle:

  • NEMA Configuration: L14-30R, configured for single-phase applications with 3 poles and 4 wires

  • Current/Voltage Rating: Rated for 30 amps at 125/250V AC

  • Wire Connection Type: Spring clamp terminals support solid wire (14–10 AWG) and stranded wire (14–8 AWG), including compact stranded types

  • Nylon housing with UL 94 V-2 flammability rating

  • Operating Temperature Range: -40°F to 167°F

  • Horsepower rating: 2 hp

  • Mount Type: Flush mount; includes mounting strap and hardware

  • NEMA Enclosure/IP Rating: NEMA type 1 enclosure, IP20 rated

  • Standards Compliance: Meets CSA C22.2 and UL 498 standards

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products