Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locking Receptacle, L5-30R, 30 A, 125V AC, Single Phase, 2 Pole, Flush Mount, Screw Terminals, Blue

  • Mfr # HBL2610M6

  • Zoro # G100702580


product price: $44.15
/ea

Key Features

NEMA Receptacle Configuration
L5-30R
Current Rating
30 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL2610M6
Zoro #
G100702580
UPC #
783585454610
Country of Origin
United States

Dimensions

Wire Size
#16 AWG - #8 AWG solid or stranded copper wire only.
Length
3.28 in
Dimensions
3.28 in x 1.70 in x 1.31 in
Height
1.31 in
Width
1.70 in

Details

Item
Locking Receptacle
NEMA Receptacle Configuration
L5-30R
Current Rating
30 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Shrouded
No
Grounding
Grounded
Housing Color
Blue
Mount Type
Flush
Cover Type
No Cover
IP Rating
IP20
Standards
Certified to CSA C22.2 No.42, Fed.Spec. W-C-596, Listed to UL 498
Resistance Properties
Moisture Resistant
Flange Type
Non-Flanged
Material
Nylon
Mounting Type
Brass
Application
Industrial Grade
Flammability
V2 or better per UL94/CSA 22.2 No.0.17
Terminal Designations
Terminals identified in accordance with UL 498
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - V2 or better per UL94/CSA 22.2 No.0.17 Environmental - Moisture Resistance - IP20 Suitability Environmental - Operating Temperatures - Maximum Continuous 75°C, Minimum -40°C (w/o impact) Mechanical - Terminal Accommodation - #16 AWG - #8 AWG solid or stranded copper wire only. Mechanical - Terminal Identification - Terminals identified in accordance with UL 498
Dielectric Strength
Withstands 2,000V minimum
Amperage Rating
30 A
Material - Mounting Hardware
Screw Mounting
OEM Brand Name
Hubbell Wiring Device-Kellems

Description

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Flush Receptacle, 30A 125V, 2-Pole 3-Wire Grounding, L5-30R, ScrewTerminal, Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products