Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locking Receptacle, L7-15R, 15 A, 277V AC, Single Phase, 2 Pole, Flush Mount, Screw Terminals

  • Mfr # HBL4761

  • Zoro # G000701577


product price: $39.45
/ea

Key Features

NEMA Receptacle Configuration
L7-15R
Current Rating
15 A
Voltage Rating
277V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL4761
Zoro #
G000701577
UPC #
783585236896
Country of Origin
United States

Dimensions

Wire Size
#18 AWG - #10 AWG solid or stranded copper wire only.
Width
4.12 in
Height
1.27 in
Length
4.12 in
Dimensions
4.12 in x 4.12 in x 1.27 in

Details

Item
Locking Receptacle
NEMA Receptacle Configuration
L7-15R
Current Rating
15 A
Voltage Rating
277V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Shrouded
No
Grounding
Grounded
Housing Color
Black
Mount Type
Flush
Cover Type
No Cover
IP Rating
Not Rated
Standards
Certified for current interrupting at full rated current, UL/CSA
Flange Type
Non-Flanged
Wiring Style
Standard
Material
Steel-zinc-plated
Special Features
Molded In or Stamped On
Application
Heavy Duty Industrial
Lock Type
Twist-lock
Base Material
Black Polyester
Flammability
HB or better per UL94/CSA 22.2 No.0.17
Spring Material
.031" Brass
Terminal Designations
Terminals identified in accordance with UL 498
OEM Brand Name
Hubbell Wiring Device-Kellems
Dielectric Strength
Withstands 2,000V minimum
Amperage Rating
15 A
Material - Mounting Hardware
Screw Mounting

Description

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, Industrial,Flush Receptacle, 15A 277V AC, 2-Pole 3-Wire Grounding, L7-15R, ScrewTerminal, Brown, Mounted to 4"Box Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products