Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locking Receptacle, Non-NEMA, 20 A, 120/208V AC, Three Phase, 4 Pole, Flush Mount, Screw Terminals

  • Mfr # HBL7417B

  • Zoro # G300702540


product price: $69.79
/ea

Key Features

NEMA Receptacle Configuration
Non-NEMA
Current Rating
20 A
Voltage Rating
120/208V AC
Phase
Three
Number of Poles
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL7417B
Zoro #
G300702540
UPC #
783585333700
Country of Origin
United States

Dimensions

Wire Size
#12 AWG
Width
4.14 in
Length
4.14 in
Height
1.28 in
Dimensions
4.14 in x 4.14 in x 1.28 in

Details

Item
Locking Receptacle
NEMA Receptacle Configuration
Non-NEMA
Current Rating
20 A
Voltage Rating
120/208V AC
Phase
Three
Number of Poles
4
Number of Wires
4
Wire Connection Type
Screw Terminals
Grounding
Non-Grounded
Housing Color
Black
Mount Type
Flush
Cover Type
No Cover
IP Rating
IP20
Standards
Certified to CSA C22.2 No.42, Fed.Spec. W-C-596, Listed to UL 498
Resistance Properties
Corrosion Resistant, Impact Resistant, Moisture Resistant
Wiring Style
Standard
Material
Steel-zinc-plated
Special Features
Molded In or Stamped On
Application
Heavy Duty Industrial
Terminal Designations
Terminals identified in accordance with UL 498 (X, Y, Z, White, Green)
Lock Type
Twist-lock
Base Material
Nylon Polyester
Flammability
UL 94 VO for Receptacles and Inlets. HB or better for Plugs and Connectors.
Spring Material
.040" Brass
OEM Brand Name
Hubbell Wiring Device-Kellems
Dielectric Strength
Withstands 2,000V minimum
Material - Mounting Hardware
Screw Mounting
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - V2 or better per UL94/CSA 22.2 No.0.17 Environmental - Moisture Resistance - IP20 Suitability Environmental - Operating Temperatures - Maximum Continuous 75°C Minimum -40°C (w/o impact) Mechanical - Terminal Accommodation - #16 AWG - #8 AWG solid or stranded copper wire only. Mechanical - Terminal Identification - Terminals identified in accordance with UL 498
Amperage Rating
20 A

Description

Hubbell Wiring Device Kellems, Locking Devices, Twist-Lock, Industrial,Flush Receptacle, 20A 3-Phase Wye 120/208V AC, 4-Pole 4-Wire Non-Grounding, Non-NEMA, Screw Terminal, Black, Mounted to a 4" Round BoxCover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products