Zoro Homepage

Mechanical Interlock

  • Mfr # HBL460MIF12W

  • Zoro # G2584937


product price: $2,559.60
/ea
Free Shipping & Returns

Key Features

Voltage
125/250V AC
Amps
60 A
Receptacle Type
Pin and Sleeve
Number of Poles
3
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL460MIF12W
Zoro #
G2584937
UPC #
783585406008
Country of Origin
Italy

Dimensions

Overall Width
10.18 in
Overall Height
15.36 in
Maximum Wire Size
2 AWG
Minimum Wire Size
8 AWG

Details

Item
Mechanical Interlock Device
Voltage
125/250V AC
Amps
60 A
Receptacle Type
Pin and Sleeve
Number of Poles
3
Phase
Single
Number of Wires
4
Viewing Window
No
Fused / Nonfused
Fused
Color
orange
Standards
CSA Certified, cULus
Grounding
Grounded
Fuse Protection
Fused
Includes Mounting Hardware
Yes
Housing Material
Thermoplastic
Voltage Rating
120/240V AC
Electrical Connection Type
Pin and Sleeve
Circuit Breaker Amp Rating
60 A
Contact Material
Brass
Maximum Operating Temperature
167 Degrees F
Housing Color
Orange
Resistance Properties
Watertight
Fuse Type
Class J
Reverse Service
No
Current Rating
60 A
UL 94 Flammability Rating
5VA, V-0
IP Rating
IP66
Minimum Operating Temperature
-40 Degrees F
NEMA Enclosure Rating
Not Rated
Circuit Breaker
No
Current Interrupting
Certified for current interrupting at full rated current.
Shaft
Brass
Ingress Protection
IP67 Suitability
Gaskets
Neoprene
Mechanical Interlock Device Standard
IEC
Endurance
Mechanical: 10,000 cycles.
Mechanical Interlock Items
Complete Unit
Operating Temperatures
Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact.
Terminal Accommodations
#2 To #10 AWG copper wire only
Certifications
UL Listed, CSA Certified.
Moisture Resistance
Outdoor: 4X (Watertight, Washdown) Indoor: Type 12 (Dusttight, Falling Dirt and Non-Corrosive Liquids).
Mating Plug
HBL460P12W
Mounting Screws
Stainless Steel (300 Series)
Enclosure Inserts
Brass
Handle
Valox
Base
VALOX
UV Resistance
All materials are UV Stabilized.
Terminal Identification
Terminals identified in accordance with UL, CSA and International conventions.
Conduit Hub
Zinc, Watertight: 1 1/4" NPT
Short Circuit Withstand
Suitable for use on a circuit capable of delivering not more than 100,000 RMS symmetrical amperes at the voltage rating of the receptacle.
Assembly Screws
Stainless Steel (300 series)
Fuse Types
UL Listed Class "J", CSA Certified HRCI-J
Certification
UL Listed, CSA Certified
Max Working Voltage
600V AC RMS
Flammability
UL94-5VA and V-0 classification.
Horsepower Rating
705
Impact Resistance
In accordance with UL746C
Poles and Wires
3 Pole, 4 Wire
Service Style
Standard
Shaft Seal
Neoprene
Dielectric Withstand Voltage
Withstands 3,000V AC
Amperage
60A
Hinge Spring
Stainless Steel (300 series)
Enclosure Hinge Pins
Nickel Plated Brass

Description

The HUBBELL Mechanical Interlock Device is a fused, pin and sleeve interlock unit that incorporates an interlock mechanism that restricts connection or disconnection of electrical circuits when energized. It integrates a disconnect switch with a receptacle in a compact, non-metallic enclosure intended for use in specified environmental conditions as per enclosure ratings. The device features an interlock mechanism that detects plug presence and restricts removal when energized, as well as lockable handles and doors for controlled access.


Key Features of the HUBBELL Mechanical Interlock Device:

  • Amperage/Voltage: Rated for 60A at 120/240V AC (single phase), supporting up to 600V AC RMS maximum working voltage.

  • Fused Protection: Utilizes UL Listed Class J or CSA Certified HRCI-J fuses for circuit protection; fuse type is Class J.

  • Pin and Sleeve Connection: Receptacle accommodates 3 pole, 4 wire configuration; compatible mating plug is HBL460P12W.

  • Enclosure Ratings: Type 4X PBT thermoplastic housing provides water and dust ingress protection rated IP66/IP67 per enclosure standards.

  • Lockout Capability: Handle is capable of being locked in the OFF position; enclosure door is also lockable.

  • Plug-CheckTM Mechanism: Detects plug presence, engages/disengages the switch based on plug presence, restricting removal while energized.

  • Circuit Interrupting Certification: Certified for current interrupting at full rated current with short circuit withstand up to 100,000 RMS symmetrical amperes at rated voltage.

  • Chemical & UV Resistance: Housing materials are corrosion-resistant and UV stabilized; flammability rating meets UL94-5VA/V-0 standards.

  • Wire Accommodation: Accepts #2 to #10 AWG copper wire only; terminals identified per UL/CSA/international conventions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.