Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mechanical Interlock, Pin And Sleeve, 10HP

  • Mfr # HBL420MI5W

  • Zoro # G2607324


product price: $1,163.70
/ea
Free Shipping & Returns

Key Features

Type
Pin And Sleeve, Unfused
Voltage
600V AC
Amps
20 A
Hub
1 in
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL420MI5W
Zoro #
G2607324
UPC #
783585392905
Country of Origin
United States

Dimensions

Overall Height
10.12 in
Overall Width
7.75 in
Maximum Wire Size
10 AWG
Hub Diameter
1 in
Minimum Wire Size
14 AWG
Wire Size
#14 AWG to #10 AWG
Display Size
Standard Sized Product

Details

Item
Mechanical Interlock Device
Type
Pin And Sleeve, Unfused
Voltage
600V AC
Amps
20 A
Hub
1 in
Number of Poles
3
Phase
Three
Viewing Window
No
Number of Wires
4
Material
Thermoplastic
Fused / Nonfused
Nonfused
Includes
Mounting Feet
HP
10 hp
Accepts Plug Number
3D137
Use With
3D137
Standards
UL Listed
Color
Black Noir
Horsepower Rating
10 hp
Locking Handle
Yes
Electrical Connection Type
Pin and Sleeve
Includes Mounting Hardware
Yes
Fuse Protection
Non-Fused
Circuit Breaker Amp Rating
20 A
IP Rating
IP67
Grounding
Grounded
NEMA Enclosure Rating
Not Rated
Housing Color
Black
For Location
Indoor, Outdoor
Voltage Rating
600V AC
Resistance Properties
Watertight
Reverse Service
No
Compatible Plug Manufacturer Part Number
3D137
Circuit Breaker
No
UL 94 Flammability Rating
5VA, V-0
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
167 Degrees F
Current Rating
20 A
Housing Material
Thermoplastic
Environmental Conditions
Watertight
Voltage Rating Description
3 Phase 600 VAC
Series
Unfused Circuit-Lock
Material - Mounting Hardware
Screw Mounting
Current / Amperage Rating
20 A
Style
Standard Service
OEM Brand Name
Hubbell Wiring Device-Kellems
Nema Rating
Non-NEMA
Item Type
Mechanically Interlocked Single
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current and voltage Electrical - Dielectric Voltage - Withstands 3,000V AC Min Electrical - Max. Working Voltage - 600V AC RMS Environmental - Flammability - UL94-5VA and V-0 Classification Environmental - Ingress Protection - IP67 Suitability Environmental - Moisture Resistance - Outdoor - 4X (Watertight, Washdown) Indoor - 12 (Dust-tight, Falling Dirt and Noncorrosive Liquids). Environmental - Operating Temperature - Max. Continuous +75°C Min. Continuous -40°C Mechanical - Impact Resistance - In accordance with UL 746C Mechanical - Mounting - External adjustable feet Mechanical - Product Identification - Identification and ratings are part of the external label and molded into the receptacle mount Mechanical - Terminal Identification - In accordance with UL, CSA and international conventions
Application
High Ampacity Watertight Connections
Industry Standard(s)
UL Listed
Connectivity
Pressure Terminal Screws
Amperage Rating
20 A
Wattage
12000

Description

The HUBBELL Mechanical Interlock, Pin and Sleeve, 10HP is a mechanically interlocked device rated for use with specified current levels and IP67/NEMA 4X/12 ingress protection in both indoor and outdoor locations. This unit integrates a disconnect switch with a pin and sleeve receptacle in one non-metallic enclosure, including a feature that allows observation of plug status. It features a lockable handle compatible with lockout/tagout practices as outlined by OSHA and operates only when the plug is fully inserted. The device supports up to 10 HP motors at 600V AC (three-phase), accepts compatible plugs such as part number 3D137, and is constructed from thermoplastic housing for durability.


Key Features of the HUBBELL Mechanical Interlock Device:

  • Electrical Connection: Pin and sleeve configuration rated for 20 A at 600V AC (three-phase)

  • Horsepower Rating: Suitable for motor loads up to 10 HP

  • Watertight Performance: IP67 ingress protection; NEMA Type 4X rating

  • Operating Temperature Range: -40°C to +75°C continuous operation

  • Grounded Design: Includes grounding feature with pressure terminal screws

  • Circuit Protection: Non-fused mechanical interlock; no integrated circuit breaker

  • Material Construction: Thermoplastic housing with screw mounting hardware included

  • Cable Compatibility: Accepts wire sizes from #14 AWG to #10 AWG

  • Standards Compliance: UL Listed; flammability rating UL94-5VA/V-0 classification

  • Locking Handle Feature: Supports lockout/tagout functionality

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.