Nonfusible, Disconnect Switch, Heavy Duty, 600 V, 3PST, NEMA 4X

  • Mfr # HBLDS3SSRAC

  • Zoro # G0176359


product price: $780.30
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
Environment
Indoor/Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBLDS3SSRAC
Zoro #
G0176359
UPC #
783585541556
Country of Origin
Poland

Dimensions

Depth
4.9 in
Width
5.4 in
Height
9.3 in
Minimum Mounting Depth
6.63 in
Maximum Mounting Depth
18 in
Standard Conduit Size
0.75 in
Length
8.6 in
Dimensions
8.6 in x 5.41 in x 4.92 in

Details

Item
Disconnect Switch
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
Environment
Indoor/Outdoor
Enclosure Type
NEMA 4X
HP
15 HP
Voltage
600 V
Handle Color
Red
Housing Material
18-8 Stainless Steel
Standards
UL/CSA
Neutral Assembly Included
Yes
Fusible / Nonfusible
Nonfusible
NEMA Enclosure Type
4X
Amps
30 A
IP Rating
69
Includes
Auxiliary Contact
Number of Wires
5
Material
Stainless Steel
Number of Poles
3
Duty
Heavy
Fuse Kit (Class R)
Non-Fusible
Series
Non-Fused
Features
Sloped Enclosure Top
Resistance Properties
Impact-Resistant, UV-Resistant
NEMA Enclosure Rating
4X
For Environment
Indoor & Outdoor Rated
Horsepower @ 600V AC
15 hp
Horsepower @ 240V AC
15 hp
Mounting Style
Surface Mount
Horsepower @ 480V AC
30 hp
Dielectric Strength
Withstands 3000V AC minimum
Style
Heavy Duty
Mounting Method
Feet are fixed
Application
Labelless
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current & voltage Electrical - Dielectric Voltage - Withstands 3000V AC minimum Electrical - Max. Working Voltage - 600V AC RMS Environmental - Flammability - UL94-5VA and V0 Classification Environmental - Operating Temperature - Max Continuous 75°C,Min Continuous -40°C w/o impact Environmental - UV Resistance - All materials are UV stabilized Mechanical - Impact Resistance - In accordance with UL 746C Mechanical - Mounting - Stainless Steel - Feet are fixed Mechanical - Product Identification - Identification and ratings are part of external label Mechanical - Terminal Identification - In accordance with UL, CSA and international conventions

Description

Enclosed Disconnect Switch, Contact Form 3PST, Current Rating 30 A, Depth 4 7/8 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor/Outdoor, Features Sloped Enclosure Top, For Fuse Class Not Applicable, Handle Color Red, Height 5 3/4 in, Horsepower @ 240V AC 15 hp, Horsepower @ 480V AC 30 hp, Horsepower @ 600V AC 15 hp, Housing Material 304 Stainless Steel, Includes Auxiliary Contact, IP Rating IP69K, Maximum Mounting Depth 18 in, Minimum Mounting Depth 6.63 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.