Pin & Sleeve Plug, 61 A, 125/250V AC, Three Phase, 3 Pole, IEC Grounding, Black, NEMA 4X

  • Mfr # HBLBA4MN

  • Zoro # G815482104


product price:  $327.99
/ea
Sold in multiples of 10 for $3,279.90
Free Shipping & Returns

Key Features

Current Rating
61 A
Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP69K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBLBA4MN
Zoro #
G815482104
UPC #
783585749280
Country of Origin
United States

Dimensions

For Minimum Cable Diameter
0.5 in
Minimum Wire Size
12 AWG
Outside Diameter
4.4 in
For Maximum Cable Diameter
1.25 in
Maximum Wire Size
6 AWG
Face Diameter
4.4 in
Overall Length
8.2 in

Details

Item
Pin & Sleeve Plug
Current Rating
61 A
Voltage Rating
125/250V AC
Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP69K
Wire Connection Type
Spring Clamp Terminals
Connection Orientation
Straight
Housing Color
Black
Cap Type
No Cap or Cover
Standards
cULus, UL 1682
Resistance Properties
Chemical Resistant, Impact Resistant, UV/Sunlight Resistant, Watertight
Power Indicating Light
No
Grounding Style
IEC
Maximum Operating Temperature
113 Degrees F
Switch Rated
Yes
NEMA Enclosure Rating
4X
Shrouded
Yes
Housing Material
Polybutylene Terephthalate
Horsepower Rating
3 hp
Minimum Operating Temperature
-13 Degrees F
UL 94 Flammability Rating
V-0
For Location
Outdoor
Grounding
Grounded
Reverse Service
No
Features
Heavy Duty External Cord Clamps Provide Maximum Cord Retention to Maintain Unstressed Terminations, High-Density Santoprene(R) Bumpers Provide Extra Impact Protection, Proprietary Magnetic System Ensures a Secure Coupling Force to Achieve Reliable Disconnections and Quick Re-Connections
For Environment
Washdown

Description

Pin and Sleeve Plug, Current Rating 60 A, Hazardous Location Specification Not Applicable, Horsepower Rating 3 hp, Housing Color Black, IP Rating IP69K, Number of Poles 3, Number of Wires 4, Phase Three, Voltage Rating 120/208V AC, 125/250V AC, Wire Connection Type Spring Clamp Terminals, Cap Type No Cap or Cover, Connection Orientation Straight, Face Diameter 4.4 in, For Maximum Cable Diameter 1.25 in, For Minimum Cable Diameter 0.5 in, Grounding Grounded, Grounding Style IEC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.