Zoro Homepage

Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Female, Mechanically Interlocked Receptacle, 60A 3-Phase Wye 277/480V AC

  • Mfr # HBL560MI7W

  • Zoro # G900701127


product price: $2,104.99
/ea
Free Shipping & Returns

Key Features

Phase
3Y
Number of Poles
4
Number of Wires
5
Color - Plugs and Receptacles
Red
NEMA Rating
4X, 12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL560MI7W
Zoro #
G900701127
UPC #
783585406169
Country of Origin
United States

Dimensions

Wire Size
2 to 10 AWG
Display Size
Standard Sized Product

Details

Phase
3Y
Number of Poles
4
Number of Wires
5
Color - Plugs and Receptacles
Red
NEMA Rating
4X, 12
Standards
UL Listed, CSA Certified, UL746C
Material
Thermoplastic
Voltage
277/480V
Amps - Plugs and Receptacles
60 A
Color
Red
Features
IEC Mechanical Interlock, UV Stabilized
Type
Watertight Receptacle
Body Material - Pin and Sleeve
Valox
HP
30
Application
High Ampacity Watertight Connections
Operating Temp. Range
-40° C to 75° C
IP Rating
IP67
Amperage Rating
60 A
Material - Mounting Hardware
Screw Mounting
Series
Unfused Circuit-Lock
Voltage Rating Description
3 Phase Y 277/480 VAC
Item Type
Mechanically Interlocked Single
Wattage
28800
OEM Brand Name
Hubbell Wiring Device-Kellems
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current and voltage Electrical - Dielectric Voltage - Withstands 3,000V AC Min Electrical - Max. Working Voltage - 600V AC RMS Environmental - Flammability - UL94-5VA and V-0 Classification Environmental - Ingress Protection - IP67 Suitability Environmental - Moisture Resistance - Outdoor - 4X (Watertight, Washdown) Indoor - 12 (Dust-tight, Falling Dirt and Noncorrosive Liquids). Environmental - Operating Temperature - Max. Continuous +75°C Min. Continuous -40°C Mechanical - Impact Resistance - In accordance with UL 746C Mechanical - Mounting - External adjustable feet Mechanical - Product Identification - Identification and ratings are part of the external label and molded into the receptacle mount Mechanical - Terminal Identification - In accordance with UL, CSA and international conventions
Environmental Conditions
Watertight
Current / Amperage Rating
60 A
Industry Standard(s)
UL Listed
Connectivity
Pressure Terminal Screws
Current Rating
60 A
Style
Standard Service

Description

Hubbell Wiring Device Kellems, Heavy Duty Products, IEC Pin and SleeveDevices, Industrial Grade, Female, Mechanically Interlocked Receptacle,60A 3-Phase Wye 277/480V AC, 4-Pole 5-Wire Grounding, Terminal Screws,Red, Watertight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.